309095 - 3 1/2RND Box 24"Barhngr

Carlon

  • $4.30 (Each)
  • $4.30 (Each)

  • $214.80 (Per 50)

  • $429.60 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
309095
Manufacturer
Carlon
Manufacturer's Part Number
3090-95
Description
3 1/2RND Box 24"Barhngr
Round Ceiling/Fixture Outlet Box With Bar Hanger, Volume 13.5 Inches, Diameter 3-1/2 Inches, Depth 2-1/8 Inches, Color Brown, Material Phenolic, Mounting Means 24 Inch Bar Hanger, 16-1/1 Inch Minimum - 27 Inch Maximum With High Clamps
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121316 - Ceiling box
UPC/GTIN
786358503652 / 00786358503652
Weight per unit
0.792 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.30 (Each)
Carton
$4.30 (Each)
Standard Packaging
$214.80 (Per 50)
Resources
Images
 
 
309095 - Small Image
 
309095 - Large Image
Other Links
 
 
309095 - Other
Attachments
 
 
309095 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Non-Metallic
Material, Color, and Finish
Color
Brown
Descriptions
Product Type
3.5 In Otlt BX-Bar HNGR-Mold Fast
Description
3 1/2RND BOX 24"BARHNGR
extra long description
ABB 3090-95 3.5 IN OTLT BX-BAR HNGR
Long Description
Round Ceiling/Fixture Outlet Box with Bar Hanger, Volume 13.5 Inches, Diameter 3-1/2 Inches, Depth 2-1/8 Inches, Color Brown, Material Phenolic, Mounting Means 24 Inch Bar Hanger, 16-1/1 Inch Minimum - 27 Inch Maximum with High Clamps
Special Features
High clamps
Additional Information
Knockouts
0
Manufacturer Information
Manufacturers Part Number
3090-95
Brand
Carlon
GTIN
00786358503652
UPC
786358503652
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
Ceiling Boxes
Packaging
Weight per each
0.792
Carton
1
Package
50
Uses, Certifications, and Standards
Mounting
16 Inch adjustable bar hanger
standard
UL E11461
Application
Suitable for Fixture Support Up to 50 Lbs
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat