3726 - 2" Mall Iron

T&B Ind Fitting

  • $237.97 (Each)
  • $237.97 (Each)

  • $1,189.87 (Per 5)

  • $23,797.47 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
3726
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
3726
Description
2" Mall Iron
2 Inch Malleable Iron Type A Straight Liquidtight Connector With Insulated Throat and Sealing Ring With Iron Retainer
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121420 - Liquid tight connectors
UPC/EAN/GTIN
786210037264 / 5414363101949 / 00786210037264
Weight per unit
2.28 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$237.97 (Each)
Carton
$237.97 (Each)
Standard Packaging
$1,189.87 (Per 5)
Resources
Images
 
 
3726 - Small Image
 
3726 - Large Image
Other Links
 
 
3726 - Other
Attachments
 
 
3726 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Malleable Iron
Dimensions and Weight
Size
2 INCH
Descriptions
Product Type
2IN STR LT Conn Typea Cond Iron
Description
2" MALL IRON
Long Description
2 Inch Malleable Iron Type A Straight Liquidtight Connector With Insulated Throat and Sealing Ring With Iron Retainer
extra long description
ABB 3726 2IN STR LT CONN TYPEA COND
Manufacturer Information
Manufacturers Part Number
3726
Brand
T&B Ind Fitting
GTIN
00786210037264
UPC
786210037264
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Connectors-Straight
Packaging
Weight per each
2.28
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Provides a Positive Seal Against Water, Oil And Dust
standard
UL E23018
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat