3726 - 2" Mall Iron

T&B Ind Fitting

  • $237.97 (Each)
  • $237.97 (Each)

  • $1,189.87 (Per 5)

  • $23,797.47 (Per 100)
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
3726
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
3726
Description
2" Mall Iron
2 Inch Malleable Iron Type A Straight Liquidtight Connector With Insulated Throat and Sealing Ring With Iron Retainer
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121420 - Liquid tight connectors
UPC/EAN/GTIN
786210037264 / 5414363101949 / 00786210037264
Weight per unit
2.28 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$237.97 (Each)
Carton
$237.97 (Each)
Standard Packaging
$1,189.87 (Per 5)
Resources
Images
 
 
3726 - Small Image
 
3726 - Large Image
Other Links
 
 
3726 - Other
Attachments
 
 
3726 - Specification Sheet
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
Malleable Iron
Dimensions and Weight
Size
2 INCH
Descriptions
Product Type
2IN STR LT Conn Typea Cond Iron
Description
2" MALL IRON
Long Description
2 Inch Malleable Iron Type A Straight Liquidtight Connector With Insulated Throat and Sealing Ring With Iron Retainer
extra long description
ABB 3726 2IN STR LT CONN TYPEA COND
Manufacturer Information
Manufacturers Part Number
3726
Brand
T&B Ind Fitting
GTIN
00786210037264
UPC
786210037264
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Connectors-Straight
Packaging
Weight per each
2.28
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Provides a Positive Seal Against Water, Oil And Dust
standard
UL E23018
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 3726.
Jump To:

Cross Referenced

These items are similar to 3726 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
STNM200 Appleton Electric 00781381238847
3726 Thomas & Betts 00786210037264

* All prices subject to change.

Begin Live Chat