52151CV34 - 4"SQ Box Ko&CV BRK 21cuin

Steel City

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 25)

  • $0.00 (Per 100)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
52151CV34
Manufacturer
Steel City
Manufacturer's Part Number
52151 CV 3/4
Description
4"SQ Box Ko&CV BRK 21cuin
Outlet Box, Pre-Galvanized, Silver, 21 Cu.In Capacity, Square, Knockout Cable Entry, 3/4 In (Side);3/4 In (End);1/2 In (Bottom) Knockout Size, 11 Knockout, Wall or Ceiling Mount, 1 Outlet, 4 In Length, 4 In Width, 1-1/2 In Height, 79.5 LB/100
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121308 - Outlet box
UPC/GTIN
785991165142 / 00785991165142
Weight per unit
0.795 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
52151CV34 - Small Image
 
52151CV34 - Large Image
 
52151CV34 - Large Image
Attachments
 
 
52151CV34 - Specification Sheet
Other Links
 
 
52151CV34 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Square
Material, Color, and Finish
Finish
Pre-Galvanized
Color
Silver
Dimensions and Weight
Length
4 in;101.6 mm
Width
4 in;101.6 mm
Height
1-1/2 in;38.1 mm
Depth
1-1/2
Descriptions
Product Type
Outlet Box
Description
4"SQ BOX KO&CV BRK 21CUIN
Long Description
Outlet Box, Pre-Galvanized, Silver, 21 cu.in Capacity, Square, Knockout Cable Entry, 3/4 in (Side);3/4 in (End);1/2 in (Bottom) Knockout Size, 11 Knockout, Wall or Ceiling Mount, 1 outlet, 4 in Length, 4 in Width, 1-1/2 in Height, 79.5 lb/100
Features
Square Box, 21 Cubic Inches, 4 Inch Square x 1-1/2 Inch Deep, 3/4 Inch Eccentric Knockouts, Pre-Galvanized Steel, with CV Bracket, For use with Conduit
Short Description
4" Square Outlet Box, 1-1/2" Deep, Silver, 3/4" and 1/2" KO
Special Features
Made of Steel;Includes CV Bracket
extra long description
ABB 52151 CV 3/4 4SQUARE BX,STL,21C
Additional Information
Cable Entry Type
Knockout
Number of Outlets
1
Standards Met
UL Listed E2969
package quantity
25 CT
Made in USA
yes
for use with
Conduit
Knockout Size
3/4 in (Side);3/4 in (End);1/2 in (Bottom)
Number of Knockouts
11
Mounting Type
Wall Mount;Ceiling Mount
number of outlet
1
Knockouts
11
Manufacturer Information
Brand
Steel City
Manufacturers Part Number
52151 CV 3/4
sub brand
Steel City(R)
GTIN
00785991165142
UPC
785991165142
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Outlet Boxes
Availability
Status
Inactive
Packaging
Weight
79.5 lb/100
Weight per each
0.795
Carton
1
Package
25
Uses, Certifications, and Standards
Capacity
21 cu.in
Application
Conduit
standard
UL E2969
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat