521710W - 4SQ Deep 1/2 & 3/4 Eko Welded

Steel City

  • $21.60 (Each)
  • $21.60 (Each)

  • $540.06 (Per 25)

  • $2,160.22 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
521710W
Manufacturer
Steel City
Manufacturer's Part Number
52171-OW
Description
4SQ Deep 1/2 & 3/4 Eko Welded
Square Box, 30.3 Cubic Inches, 4 Inch Square X 2-1/8 Inches Deep, 1/2 Inch and 3/4 Inch Knockouts, Pre-Galvanized Steel, Welded Construction, Old Work Ears, For Use With Conduit
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121308 - Outlet box
UPC/EAN/GTIN
785991037401 / 5415022252767 / 00785991037401
Weight per unit
0.96 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$21.60 (Each)
Carton
$540.06 (Per 25)
Resources
Images
 
 
521710W - Small Image
 
521710W - Large Image
Other Links
 
 
521710W - Other
Attachments
 
 
521710W - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Silver
Dimensions and Weight
Depth
2-1/8
Descriptions
Description
4SQ DEEP 1/2 & 3/4 EKO WELDED
Product Type
521711/23/4 W/Bow. Old Work Ear
Long Description
Square Box, 30.3 Cubic Inches, 4 Inch Square x 2-1/8 Inches Deep, 1/2 Inch and 3/4 Inch Knockouts, Pre-Galvanized Steel, Welded Construction, Old Work Ears, For use with Conduit
extra long description
ABB 52171-OW 521711/23/4 W/BOW. OLD
Additional Information
number of outlet
1
Knockouts
17
Manufacturer Information
Brand
Steel City
Manufacturers Part Number
52171-OW
GTIN
00785991037401
UPC
785991037401
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Outlet Boxes
Packaging
Weight per each
0.96
Carton
25
Uses, Certifications, and Standards
Application
For use with conduit
standard
UL E2969
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat