5242GR - 1/2" 45D LT Non-Ins Ground Conn Irn

T&B Ind Fitting

  • $36.32 (Each)
  • $36.32 (Each)

  • $908.02 (Per 25)

  • $1,816.05 (Per 50)

  • $3,632.10 (Per 100)
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
5242GR
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
5242GR
Description
1/2" 45D LT Non-Ins Ground Conn Irn
1/2 Inch 45 Degree Malleable Iron External Bonding Liquidtight Connector, Non-Insulated
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Metallic Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/GTIN
786210899886 / 00786210899886
Weight per unit
0.355 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$36.32 (Each)
Carton
$908.02 (Per 25)
Standard Packaging
$1,816.05 (Per 50)
Resources
Images
 
 
5242GR - Small Image
 
5242GR - Large Image
Other Links
 
 
5242GR - Other
Attachments
 
 
5242GR - Specification Sheet
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
Malleable Iron
Material, Color, and Finish
Finish
Electro Zinc Plated/Chromate Coating
Dimensions and Weight
Size
1/2 INCH
Descriptions
Product Type
1/2IN 45D LT Noninsul GRND Conn Irn
extra long description
ABB 5242GR 1/2IN 45D LT NONINSUL GR
Description
1/2" 45D LT NON-INS GROUND CONN IRN
Long Description
1/2 Inch 45 Degree Malleable Iron External Bonding Liquidtight Connector, Non-insulated
Manufacturer Information
Brand
T&B Ind Fitting
Manufacturers Part Number
5242GR
GTIN
00786210899886
UPC
786210899886
Taxonomies, Classifications, and Categories
Category Description
METALLIC FITTINGS
Type
Grounding Connectors-45 degree
Packaging
Weight per each
0.355
Carton
25
Package
50
Uses, Certifications, and Standards
Application
To positively bond conduit to box or enclosure
standard
UL E3060, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 5242GR.
Jump To:

Cross Referenced

These items are similar to 5242GR but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
ST-4550L Appleton Electric 00781381403238
STB-4550L Appleton Electric 00781381403641
LT5045G Eaton Crouse-Hinds 00784564260215
LTB5045G Eaton Crouse-Hinds 00784564264213
4Q-450L O-Z Gedney 00783126618334
4Q-450LT O-Z Gedney 00783126618341
3562-3 Raco 00050169356234
5242GR Thomas & Betts 00786210899886
5342GR Thomas & Betts 00786210900032

* All prices subject to change.

Begin Live Chat