5245GR - 1 1/4" 45D LT Ground Conn

T&B Ind Fitting

  • $262.94 (Each)
  • $262.94 (Each)

  • $1,314.69 (Per 5)

  • $26,293.87 (Per 100)
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
5245GR
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
5245GR
Description
1 1/4" 45D LT Ground Conn
1-1/4 Inch 45 Degree Malleable Iron External Bonding Liquidtight Connector, Non-Insulated
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Metallic Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/GTIN
786210899916 / 00786210899916
Weight per unit
1.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$262.94 (Each)
Carton
$1,314.69 (Per 5)
Resources
Images
 
 
5245GR - Small Image
 
5245GR - Large Image
Attachments
 
 
5245GR - Specification Sheet
Other Links
 
 
5245GR - Other
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
Malleable Iron
Material, Color, and Finish
Finish
Electro Zinc Plated/Chromate Coating
Dimensions and Weight
Size
1-1/4 INCH
Descriptions
Description
1 1/4" 45D LT GROUND CONN
Product Type
1-1/4IN 45D LT Noninsul GRND Conn I
extra long description
ABB 5245GR 1-1/4IN 45D LT NONINSUL
Long Description
1-1/4 Inch 45 Degree Malleable Iron External Bonding Liquidtight Connector, Non-insulated
Manufacturer Information
Manufacturers Part Number
5245GR
Brand
T&B Ind Fitting
GTIN
00786210899916
UPC
786210899916
Taxonomies, Classifications, and Categories
Category Description
METALLIC FITTINGS
Type
Grounding Connectors-45 degree
Packaging
Weight per each
1.2
Carton
5
Uses, Certifications, and Standards
Application
To positively bond conduit to box or enclosure
standard
UL E3060, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 5245GR.
Jump To:

Cross Referenced

These items are similar to 5245GR but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
LT12545G Eaton Crouse-Hinds 00784564260246
4Q-4125L O-Z Gedney 00783126618921
4Q-4125LT O-Z Gedney 00783126618938
3565-3 Raco 00050169356531
5245GR Thomas & Betts 00786210899916
5345GR Thomas & Betts 00786210900063

* All prices subject to change.

Begin Live Chat