5260GR - 4" 90D Ext Bond LT Flex Conn

T&B Ind Fitting

  • $2655.58 (Each)
  • $2,655.58 (Each)

  • $265,557.76 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5260GR
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
5260GR
Description
4" 90D Ext Bond LT Flex Conn
4 Inch 90 Degree Malleable Iron External Bonding Liquidtight Connector, Non-Insulated
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/GTIN
786210896236 / 00786210896236
Weight per unit
21.91 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2,655.58 (Each)
Carton
$2,655.58 (Each)
Resources
Images
 
 
5260GR - Small Image
 
5260GR - Large Image
Other Links
 
 
5260GR - Other
Attachments
 
 
5260GR - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Malleable Iron
Material, Color, and Finish
Finish
Electro Zinc Plated/Chromate Coating
Dimensions and Weight
Size
4 INCH
Descriptions
Description
4" 90D EXT BOND LT FLEX CONN
Product Type
4IN 90D LT Noninsul GRND Conn Irn
extra long description
ABB 5260GR 4IN 90D LT NONINSUL GRND
Long Description
4 Inch 90 Degree Malleable Iron External Bonding Liquidtight Connector, Non-insulated
Manufacturer Information
Manufacturers Part Number
5260GR
Brand
T&B Ind Fitting
GTIN
00786210896236
UPC
786210896236
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC FITTINGS
Type
Grounding Connectors-90 degree
Packaging
Weight per each
21.91
Carton
1
Uses, Certifications, and Standards
Application
To positively bond conduit to box or enclosure
standard
UL E3060, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat