5332 - 1/2" Ins LT Conn

T&B Ind Fitting

  • $10.18 (Each)
  • $10.18 (Each)

  • $254.52 (Per 25)

  • $1,018.09 (Per 100)

Availability: In Stock Locally
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
5332
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
5332
Description
1/2" Ins LT Conn
Liquid Tight Straight Connector, 1/2 In Trade Size, Steel, 1.56 In Length, 1.46 In Diameter, Insulated, 1/2 In NPT Thread Size, Straight Connection, 1 Outlet, 25 LB/100
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Metallic Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/EAN/GTIN
786210053325 / 5414363075639 / 00786210053325
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.18 (Each)
Carton
$254.52 (Per 25)
Standard Packaging
$1,018.09 (Per 100)
Resources
Images
 
 
5332 - Small Image
 
5332 - Large Image
 
5332 - Large Image
 
5332 - Large Image
 
5332 - Large Image
360 Images
 
 
5332 - 360 Image
Other Links
 
 
5332 - Other
 
5332 - Other
Attachments
 
 
5332 - Specification Sheet
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
Steel
Material, Color, and Finish
Finish
PVC Exterior Coating;Urethane Interior Coating;Electro Zinc Plated/Chromate Coating
Color
Gray (Exterior Coating);Red (Interior Coating)
Dimensions and Weight
Length
1.56 in
Diameter
1.46 in
Size
1/2 INCH
Descriptions
Description
1/2" INS LT CONN
Product Type
Liquid Tight Straight Connector
Long Description
Liquid Tight Straight Connector, 1/2 in Trade Size, Steel, 1.56 in Length, 1.46 in Diameter, Insulated, 1/2 in NPT Thread Size, Straight Connection, 1 outlet, 25 lb/100
Features
1/2 Inch Straight Steel Insulated Liquidtight Connector
Short Description
Liquid Tight Straight Connector, Steel, 1/2 in, Straight, Insulated, Iron Retainer
Special Features
Sealing Sleeves on all Conduit Openings;PVC Coated Connector Work Together to Seal Out Water and Other Corrosive Liquids, Protecting the Conductors from Damage
extra long description
ABB 5332 1/2 INSUL. LIQ.TIGHT CONN
Additional Information
Connection Orientation
Straight
Insulated/Non-Insulated
Insulated
Thread Size
1/2 in NPT
Connection Type
Straight
Number of Outlets
1
for use with
Liquidtight Conduit to Wire Motor, Transformer, Processing Equipment, Pump
Standards Met
UL Listed;UL 514B Listed;UL 467;ETL Listed
package quantity
25 CT;100 PK
Manufacturer Information
Manufacturers Part Number
5332
Brand
T&B Ind Fitting
GTIN
00786210053325
UPC
786210053325
Taxonomies, Classifications, and Categories
Category Description
METALLIC FITTINGS
Type
Connectors-Straight
Trade Size
Trade Size
1/2 in
Packaging
Weight
25 lb/100
Weight per each
0.25
Carton
25
Package
100
Uses, Certifications, and Standards
Application
Used Where Flexible Metal Raceway is Installed in Outdoor or Indoor Locations Where Exposed to Continuous or Intermittent Moisture
standard
UL E23018, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 5332.
Jump To:

Cross Referenced

These items are similar to 5332 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
LSI50 AFC Cable Systems 00077680146779
STB50 Appleton Electric 00781381680950
LMM-12 APPOZGCOMM 00687855382125
LT50A Arlington 00018997325013
430SLTI Bridgeport Fittings 00781747044303
LTQB50 Eaton Crouse-Hinds 00662277000192
LTB50 Eaton Crouse-Hinds 00784564310507
LTBK50 Eaton Crouse-Hinds 00784564000095
H0501 Hubbell Wiring Device-Kellems 00783585035123
K0501 Killark 00783936997971
MSTR-50-B Madison Electric 00784297547225
MLTI-50 Orbit Industries 00835243032002
4Q50T O-Z Gedney 00783126617207
4Q50TG O-Z Gedney n/a
4QS50T O-Z Gedney n/a
4Q-S50T O-Z Gedney n/a
3512RAC Raco 00050169035122
H0501 Raco n/a
LTMI050 Raco n/a
LMM-12 Remke 00785411302119
SLT27T Sepco n/a
LT50-IC Steel Components, Inc. n/a
5332 Thomas & Betts 00786210053325
LT701 Thomas & Betts n/a
LT-701 Thomas & Betts n/a
5332 Thomas & Betts Conduit n/a
471S Topaz 00751338144408

* All prices subject to change.

Begin Live Chat