5333GR - 3/4" STRT LT Insltd GRND Conn

T&B Ind Fitting

  • $39.02 (Each)
  • $39.02 (Each)

  • $975.60 (Per 25)

  • $3,902.40 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5333GR
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
5333GR
Description
3/4" STRT LT Insltd GRND Conn
3/4 Inch Steel External Bonding Liquidtight Insulated Connector Flexible Metal Conduit Fitting, Straight, With Revolver Lug, With Tin Plated Copper Alloy Lug For Awg #14 to #2 Ground Wire, For Use In Wet Locations, 25 Pieces
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Metallic Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/EAN/GTIN
786210899992 / 5414363143147 / 00786210899992
Weight per unit
0.26 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$39.02 (Each)
Carton
$975.60 (Per 25)
Resources
Images
 
 
5333GR - Large Image
 
5333GR - Large Image
 
5333GR - Large Image
 
5333GR - Small Image
360 Images
 
 
5333GR - 360 Image
Other Links
 
 
5333GR - Other
Attachments
 
 
5333GR - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Electro Zinc Plated/Chromate Coating
Dimensions and Weight
Size
3/4 INCH
Descriptions
Description
3/4" STRT LT INSLTD GRND CONN
extra long description
ABB 5333GR 3/4 INSUL GRND LIQUIDTIG
Product Type
3/4 Insul GRND Liquidtight Straight
Long Description
3/4 Inch Steel External Bonding Liquidtight Insulated Connector Flexible Metal Conduit Fitting, Straight, With Revolver Lug, With Tin Plated Copper Alloy Lug for Awg #14 to #2 Ground Wire, for Use In Wet Locations, 25 Pieces
Manufacturer Information
Brand
T&B Ind Fitting
Manufacturers Part Number
5333GR
GTIN
00786210899992
UPC
786210899992
Taxonomies, Classifications, and Categories
Category Description
METALLIC FITTINGS
Type
Grounding Connectors-Straight
Packaging
Weight per each
0.26
Carton
25
Uses, Certifications, and Standards
Application
To positively bond conduit to box or enclosure
standard
UL E3060, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat