5336 - 1-1/2" Ins LT Conn

T&B Ind Fitting

  • $66.80 (Each)
  • $66.80 (Each)

  • $133.59 (Per 2)

  • $667.96 (Per 10)

  • $6,679.59 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5336
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
5336
Description
1-1/2" Ins LT Conn
Liquid Tight Straight Connector, 1-1/2 In Trade Size, Steel, Zinc Electroplated/Chromate Coating, 2-23/32 In Length, 1-7/8 In Diameter, Insulated, 1-1/2 In NPT Thread Size, Threaded Connection, 1 Outlet, 93 LB/100
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Metallic Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/EAN/GTIN
786210053363 / 5414363075677 / 00786210053363
Weight per unit
0.93 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$66.80 (Each)
Carton
$133.59 (Per 2)
Standard Packaging
$667.96 (Per 10)
Resources
360 Images
 
 
5336 - 360 Image
Images
 
 
5336 - Large Image
 
5336 - Large Image
 
5336 - Large Image
 
5336 - Large Image
 
5336 - Large Image
Other Links
 
 
5336 - Other
 
5336 - Other
Attachments
 
 
5336 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc Electroplated/Chromate Coating
Dimensions and Weight
Length
2-23/32 in;69.1 mm
Diameter
1-7/8 in;47.6 mm
Size
1-1/2 INCH
Descriptions
Product Type
Liquid Tight Straight Connector
Description
1-1/2" INS LT CONN
Long Description
Liquid Tight Straight Connector, 1-1/2 in Trade Size, Steel, Zinc Electroplated/Chromate Coating, 2-23/32 in Length, 1-7/8 in Diameter, Insulated, 1-1/2 in NPT Thread Size, Threaded Connection, 1 outlet, 93 lb/100
Features
1-1/2 Inch Straight Malleable Iron Insulated Liquidtight Connector
Short Description
Liquid Tight Straight Connector, Steel, 1-1/2 in, Straight, Insulated
Special Features
Coordinated Performance with T&B Liquidtight Systems Flexible Metallic Conduits;Ingress Protection Ratings Aligned with Industrial Enclosures;Safe Edge(R) Ground Cones Provide Superior Bonding;Double Bevel Sealing Ring Eases Assembly and Insures Seal Tight Performance;Heat Curled Insulators Protect Wire Sheathing from Damage
extra long description
ABB 5336 1.5 INCH INSUL. LIQ.TIGHT
Additional Information
Connection Orientation
Straight
Insulated/Non-Insulated
Insulated
Thread Size
1-1/2 in NPT
Connection Type
Threaded
Number of Outlets
1
for use with
Liquid-Tight Flexible Metallic Conduit
Standards Met
UL E23018 Listed;CSA Certified
package quantity
2 CT;10 PK
Made in USA
yes
Manufacturer Information
Brand
T&B Ind Fitting
sub brand
ABB
Manufacturers Part Number
5336
GTIN
00786210053363
UPC
786210053363
Taxonomies, Classifications, and Categories
Category Description
METALLIC FITTINGS
Type
Connectors-Straight
Trade Size
Trade Size
1-1/2 in
Packaging
Weight
93 lb/100
Weight per each
0.93
Carton
2
Package
10
Uses, Certifications, and Standards
Application
Used Where Flexible Metal Raceway is Installed in Outdoor or Indoor Locations Where Exposed to Continuous or Intermittent Moisture
standard
UL E23018, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat