5338 - 2-1/2" Ins LT Conn

T&B Ind Fitting

  • $544.62 (Each)
  • $544.62 (Each)

  • $2,723.10 (Per 5)

  • $54,462.03 (Per 100)
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
5338
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
5338
Description
2-1/2" Ins LT Conn
Liquid Tight Straight Connector, 2-1/2 In Trade Size, Malleable Iron Material, Zinc Electroplated/Chromate Coating, 3-3/4 In Length, 3-1/8 In Diameter, Insulated, 2-1/2 In NPT Thread Size, Threaded Connection, 1 Outlet, 3.25 LB/Ea
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Metallic Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/EAN/GTIN
786210053387 / 5414363075691 / 00786210053387
Weight per unit
3.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$544.62 (Each)
Carton
$2,723.10 (Per 5)
Resources
Images
 
 
5338 - Small Image
 
5338 - Large Image
 
5338 - Large Image
Other Links
 
 
5338 - Other
 
5338 - Other
Attachments
 
 
5338 - Specification Sheet
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
Malleable Iron
Material, Color, and Finish
Finish
Zinc Electroplated/Chromate Coating
Dimensions and Weight
Length
3-3/4 in;95.3 mm
Diameter
3-1/8 in;79.4 mm
Size
2-1/2 Inch
Descriptions
Description
2-1/2" INS LT CONN
Product Type
Liquid Tight Straight Connector
Long Description
Liquid Tight Straight Connector, 2-1/2 in Trade Size, Malleable Iron Material, Zinc Electroplated/Chromate Coating, 3-3/4 in Length, 3-1/8 in Diameter, Insulated, 2-1/2 in NPT Thread Size, Threaded Connection, 1 outlet, 3.25 lb/EA
Features
2-1/2 Inch Straight Malleable Iron Insulated Liquidtight Connector
Short Description
Liquid Tight Straight Connector, Malleable Iron, 2-1/2 in, Straight
Special Features
Coordinated Performance with T&B Liquidtight Systems Flexible Metallic Conduits;Ingress Protection Ratings Aligned with Industrial Enclosures;Safe Edge(R) Ground Cones Provide Superior Bonding;Double Bevel Sealing Ring Eases Assembly and Insures Seal Tight Performance;Heat Curled Insulators Protect Wire Sheathing from Damage
extra long description
ABB 5338 2 1/2 INCH INSUL. LIQ.TIGH
Additional Information
Connection Orientation
Straight
Insulated/Non-Insulated
Insulated
Thread Size
2-1/2 in NPT
Connection Type
Threaded
Number of Outlets
1
for use with
Liquid-Tight Flexible Metallic Conduit
Standards Met
UL E23018 Listed;CSA Certified
package quantity
5 CT
Made in USA
yes
Manufacturer Information
Brand
T&B Ind Fitting
sub brand
ABB
Manufacturers Part Number
5338
GTIN
00786210053387
UPC
786210053387
Taxonomies, Classifications, and Categories
Category Description
METALLIC FITTINGS
Type
Connectors-Straight
Trade Size
Trade Size
2-1/2 IN
Packaging
Weight
3.25 lb/EA
Weight per each
3.25
Carton
5
Uses, Certifications, and Standards
Application
Used Where Flexible Metal Raceway is Installed in Outdoor or Indoor Locations Where Exposed to Continuous or Intermittent Moisture
standard
UL E23018, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 5338.
Jump To:

Cross Referenced

These items are similar to 5338 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
STB-250 Appleton Electric 00781381681254
LT250 Arlington 00018997322500
436-SLTI Bridgeport Fittings 00781747044365
LTB250 Eaton Crouse-Hinds 00784564312501
86225B Halex 00051411862251
H2501 Hubbell Wiring Device-Kellems 00783585035208
K2501 Killark 00783936991450
MLTI-250 Orbit Industries 00835243053205
4Q-250T O-Z Gedney 00783126617900
4Q250TG O-Z Gedney n/a
RT-250MA Producto Electric Corp. 00785244295459
3520 Raco 00050169035207
H2501 Raco n/a
LTMI250 Raco n/a
5338 Thomas & Betts 00786210053387
5338 Thomas & Betts Conduit n/a
477S Topaz 00751338336506

* All prices subject to change.

Begin Live Chat