5358 - 2-1/2" 90D Ins LT FLX Conn

T&B Ind Fitting

  • $446.25 (Each)
  • $446.25 (Each)

  • $44,624.86 (Per 100)
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
5358
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
5358
Description
2-1/2" 90D Ins LT FLX Conn
2-1/2 Inch 90 Degree Malleable Iron Insulated Liquidtight Connector
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Metallic Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/EAN/GTIN
786210053585 / 5414363100041 / 00786210053585
Weight per unit
8.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$446.25 (Each)
Carton
$446.25 (Each)
Resources
Images
 
 
5358 - Small Image
 
5358 - Large Image
Other Links
 
 
5358 - Other
 
5358 - Other
Attachments
 
 
5358 - Specification Sheet
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
Malleable Iron
Material, Color, and Finish
Finish
Electro Zinc Plated/Chromate Coating
Dimensions and Weight
Size
2-1/2 Inch
Descriptions
Product Type
2.5 In Insul 90 Deg Liq Tight Conn
Description
2-1/2" 90D INS LT FLX CONN
extra long description
ABB 5358 2.5 IN INSUL 90 DEG LIQ TI
Long Description
2-1/2 Inch 90 Degree Malleable Iron Insulated Liquidtight Connector
Manufacturer Information
Manufacturers Part Number
5358
Brand
T&B Ind Fitting
GTIN
00786210053585
UPC
786210053585
Taxonomies, Classifications, and Categories
Category Description
METALLIC FITTINGS
Type
Connectors-90 Degree
Packaging
Weight per each
8.6
Carton
1
Uses, Certifications, and Standards
standard
UL E23018, CSA
Application
Used Where Flexible Metal Raceway is Installed in Outdoor or Indoor Locations Where Exposed to Continuous or Intermittent Moisture
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 5358.
Jump To:

Cross Referenced

These items are similar to 5358 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
LI9250 AFC Cable Systems n/a
STB90250 Appleton Electric 00781381682251
LML-72 APPOZGCOMM 00687855383726
LT90250 Arlington 00018997329257
476SLTI Bridgeport Fittings 00781747044761
LTB25090 Eaton Crouse-Hinds 00784564912503
K25091 Killark 00783936998671
MSTR-25090-B Madison Electric 00784297547843
4Q9250T O-Z Gedney 00783126619607
4Q9250TG O-Z Gedney n/a
3550 Raco 00050169035504
H25091 Raco n/a
LTMI90250 Raco n/a
SLT65T Sepco n/a
LT25090-IC Steel Components, Inc. n/a
5358 Thomas & Betts 00786210053585
LT-997 Thomas & Betts n/a
497S Topaz 00751338337206

* All prices subject to change.

Begin Live Chat