5359 - 3" 90D Insltd LT Conn

T&B Ind Fitting

  • $725.23 (Each)
  • $725.23 (Each)

  • $72,522.64 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5359
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
5359
Description
3" 90D Insltd LT Conn
3 Inch 90 Degree Malleable Iron Insulated Liquidtight Connector
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Metallic Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/EAN/GTIN
786210053592 / 5414363100058 / 00786210053592
Weight per unit
12.865 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$725.23 (Each)
Carton
$725.23 (Each)
Resources
Images
 
 
5359 - Small Image
 
5359 - Large Image
Other Links
 
 
5359 - Other
 
5359 - Other
Attachments
 
 
5359 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Malleable Iron
Material, Color, and Finish
Finish
Electro Zinc Plated/Chromate Coating
Dimensions and Weight
Size
3 INCH
Descriptions
Long Description
3 Inch 90 Degree Malleable Iron Insulated Liquidtight Connector
Description
3" 90D INSLTD LT CONN
Product Type
3 In Insul 90 Degree Liq Tight Con
extra long description
ABB 5359 3 IN INSUL 90 DEGREE LIQ T
Manufacturer Information
Manufacturers Part Number
5359
Brand
T&B Ind Fitting
GTIN
00786210053592
UPC
786210053592
Taxonomies, Classifications, and Categories
Type
Connectors-90 Degree
Category Description
METALLIC FITTINGS
Packaging
Weight per each
12.865
Carton
1
Uses, Certifications, and Standards
standard
UL E23018, CSA
Application
Used Where Flexible Metal Raceway is Installed in Outdoor or Indoor Locations Where Exposed to Continuous or Intermittent Moisture
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat