54111 - 3/0 1H Comp Lug

Color-Keyed

  • $8.34 (Each)
  • $8.34 (Each)

  • $83.35 (Per 10)

  • $833.51 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
54111
Manufacturer
Color-Keyed
Manufacturer's Part Number
54111
Description
3/0 1H Comp Lug
Standard Barrel Single Hole Compression Lug, 3/0 Awg Conductor Size, Non-Insulated, Copper Conductor Material, Orange (Die Color) Insulation Color, 2.03 In Overall Length, Tongue Terminal, 35 KV, 0.07 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
786210541112 / 5414363074250 / 00786210541112
Weight per unit
0.065 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.34 (Each)
Carton
$83.35 (Per 10)
Resources
360 Images
 
 
54111 - 360 Image
Images
 
 
54111 - Small Image
 
54111 - Large Image
 
54111 - Large Image
 
54111 - Large Image
 
54111 - Large Image
 
54111 - Large Image
Other Links
 
 
54111 - Other
 
54111 - Other
Attachments
 
 
54111 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Tongue
Voltage Rating
35 kV
Material
Copper
insulation
None
Material, Color, and Finish
Conductor Material
Copper
Insulation Color
Orange (Die Color)
Color
Orange
Dimensions and Weight
Overall Length
2.03 in
Descriptions
Product Type
Standard Barrel Single Hole Compression Lug
Description
3/0 1H COMP LUG
Long Description
Standard Barrel Single Hole Compression Lug, 3/0 AWG Conductor Size, Non-Insulated, Copper Conductor Material, Orange (Die Color) Insulation Color, 2.03 in Overall Length, Tongue Terminal, 35 kV, 0.07 lb/EA
Features
Two-way connectors provide high pullout values, are easy to insulate and provide a low-resistance connection of high quality and low installed cost.
Short Description
Standard Barrel Single Hole Compression Lug, Non-Insulated, 2.03 in L, 35 kV
Special Features
Standard Barrel;High Conductivity
extra long description
ABB 54111 3/0 CU STD. BRL. 1 HOLE 3
Additional Information
Maximum Conductor Size
3/0 AWG
For Stud Size
3/8 in
Insulated/Non-Insulated
Non-Insulated
package quantity
10 CT;100 PK
for use with
Copper Conductor
Maximum Voltage Rating
35 kV
Standards Met
UL Listed E9809;CSA Certified
Number of Holes
1
Cable Size
3/0 AWG
Stud Size
3/8 in
Manufacturer Information
Brand
COLOR-KEYED
sub brand
Color-Keyed
Manufacturers Part Number
54111
GTIN
00786210541112
UPC
786210541112
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Standard Barrel
Packaging
Weight
0.07 lb/EA
Weight per each
0.065
Carton
10
Uses, Certifications, and Standards
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat