54116 - 400MCM Blue 1H Comp Lug

Color-Keyed

  • $15.40 (Each)
  • $15.40 (Each)

  • $92.39 (Per 6)

  • $923.94 (Per 60)

  • $1,539.90 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
54116
Manufacturer
Color-Keyed
Manufacturer's Part Number
54116
Description
400MCM Blue 1H Comp Lug
Copper One-Hole Lug, Standard Barrel, Peep Hole, Max 35KV, Wire Size 400 Kcmil, 1/2 Inch Bolt Size, Tin Plated, Die Color Code Blue, Die Code 76
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
786210541167 / 5414363143369 / 00786210541167
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.40 (Each)
Carton
$92.39 (Per 6)
Standard Packaging
$923.94 (Per 60)
Resources
360 Images
 
 
54116 - 360 Image
Images
 
 
54116 - Large Image
 
54116 - Large Image
 
54116 - Large Image
 
54116 - Small Image
Other Links
 
 
54116 - Other
 
54116 - Other
Attachments
 
 
54116 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
35 kV
Material
Copper
insulation
None
Material, Color, and Finish
Color
Blue
Descriptions
Description
400MCM BLUE 1H COMP LUG
Product Type
400 Cu STD. BRL. 1 Hole.5 In Bolt
Long Description
Copper One-Hole Lug, Standard Barrel, Peep Hole, Max 35kV, Wire Size 400 kcmil, 1/2 Inch Bolt Size, Tin Plated, Die Color Code Blue, Die Code 76
extra long description
ABB 54116 400 CU STD. BRL. 1 HOLE.5
Additional Information
Number of Holes
1
Stud Size
1/2 in
Cable Size
400 kcmil
Manufacturer Information
Brand
COLOR-KEYED
Manufacturers Part Number
54116
GTIN
00786210541167
UPC
786210541167
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Standard Barrel
Packaging
Weight per each
0.25
Carton
6
Package
60
Uses, Certifications, and Standards
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat