54122TB - 700MCM Pink 1H Cop Lug

Color-Keyed

  • $44.13 (Each)
  • $44.13 (Each)

  • $264.80 (Per 6)

  • $2,648.03 (Per 60)

  • $4,413.38 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
54122TB
Manufacturer
Color-Keyed
Manufacturer's Part Number
54122-TB
Description
700MCM Pink 1H Cop Lug
Copper One-Hole Lug, Standard Barrel, Peep Hole, Max 35KV, Wire Size 700 Kcmil, 5/8 Inch Bolt Size, Tin Plated, Die Code 99, Die Color Code Pink
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
786210541228 / 5414363110422 / 00786210541228
Weight per unit
0.513 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$44.13 (Each)
Carton
$264.80 (Per 6)
Standard Packaging
$2,648.03 (Per 60)
Resources
Images
 
 
54122TB - Small Image
 
54122TB - Large Image
Attachments
 
 
54122TB - Specification Sheet
Other Links
 
 
54122TB - Other
 
54122TB - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
35 kV
Material
Copper
insulation
None
Material, Color, and Finish
Color
Pink
Descriptions
Product Type
700 Cu. STD. BRL 1 Hole 5/8 In Bolt
Description
700MCM PINK 1H COP LUG
extra long description
ABB 54122-TB 700 CU. STD. BRL 1 HOL
Long Description
Copper One-Hole Lug, Standard Barrel, Peep Hole, Max 35kV, Wire Size 700 kcmil, 5/8 Inch Bolt Size, Tin Plated, Die Code 99, Die Color Code Pink
Additional Information
Number of Holes
1
Stud Size
5/8 in
Cable Size
700 kcmil
Manufacturer Information
Brand
COLOR-KEYED
Manufacturers Part Number
54122-TB
GTIN
00786210541228
UPC
786210541228
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Standard Barrel
Packaging
Weight per each
0.513
Carton
6
Package
60
Uses, Certifications, and Standards
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat