54123TB - 750KCMIL 1H Comp Lug

Color-Keyed

  • $49.39 (Each)
  • $49.39 (Each)

  • $296.33 (Per 6)

  • $2,963.26 (Per 60)

  • $4,938.76 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
54123TB
Manufacturer
Color-Keyed
Manufacturer's Part Number
54123-TB
Description
750KCMIL 1H Comp Lug
Copper One-Hole Lug, Standard Barrel, Peep Hole, Max 35KV, Wire Size 750 Kcmil, 5/8 Inch Bolt Size, Tin Plated, Die Code 106, Die Color Code Black
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
786210541235 / 5414363110439 / 00786210541235
Weight per unit
0.615 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$49.39 (Each)
Carton
$296.33 (Per 6)
Standard Packaging
$2,963.26 (Per 60)
Resources
360 Images
 
 
54123TB - 360 Image
Images
 
 
54123TB - Large Image
 
54123TB - Large Image
 
54123TB - Large Image
 
54123TB - Small Image
Other Links
 
 
54123TB - Other
 
54123TB - Other
Attachments
 
 
54123TB - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
35 kV
Material
Copper
insulation
None
Material, Color, and Finish
Color
Black
Descriptions
Description
750KCMIL 1H COMP LUG
Product Type
750 Cu STD. BRL. 1 Hole 5/8 In Bolt
extra long description
ABB 54123-TB 750 CU STD. BRL. 1 HOL
Long Description
Copper One-Hole Lug, Standard Barrel, Peep Hole, Max 35kV, Wire Size 750 kcmil, 5/8 Inch Bolt Size, Tin Plated, Die Code 106, Die Color Code Black
Additional Information
Number of Holes
1
Stud Size
5/8 in
Cable Size
750 kcmil
Manufacturer Information
Manufacturers Part Number
54123-TB
Brand
COLOR-KEYED
GTIN
00786210541235
UPC
786210541235
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Standard Barrel
Packaging
Weight per each
0.615
Carton
6
Package
60
Uses, Certifications, and Standards
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat