54131 - 8AWG Red 1H Cop Lug

Color-Keyed

  • $1.61 (Each)
  • $1.61 (Each)

  • $80.71 (Per 50)

  • $161.42 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
54131
Manufacturer
Color-Keyed
Manufacturer's Part Number
54131
Description
8AWG Red 1H Cop Lug
Copper One-Hole Lug, Standard Barrel, Peep Hole, Max 35KV, Wire Size #8 Awg, 5/16 Inch Bolt Size, Tin Plated, Die Code 21, Die Color Code Red
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
786210541310 / 5414363143437 / 00786210541310
Weight per unit
0.015 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.61 (Each)
Carton
$80.71 (Per 50)
Resources
360 Images
 
 
54131 - 360 Image
Other Links
 
 
54131 - Other
 
54131 - Other
Images
 
 
54131 - Large Image
 
54131 - Large Image
 
54131 - Large Image
Attachments
 
 
54131 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
35 kV
Material
Copper
insulation
None
Material, Color, and Finish
Color
Red
Descriptions
Description
8AWG RED 1H COP LUG
Product Type
NO8 STD. BRL. 1 Hole 5/16INCH Bolt
extra long description
ABB 54131 No8 STD. BRL. 1 HOLE 5/16
Long Description
Copper One-Hole Lug, Standard Barrel, Peep Hole, Max 35kV, Wire Size #8 AWG, 5/16 Inch Bolt Size, Tin Plated, Die Code 21, Die Color Code Red
Additional Information
Stud Size
5/16 in
Number of Holes
1
Cable Size
8 AWG
Manufacturer Information
Brand
COLOR-KEYED
Manufacturers Part Number
54131
GTIN
00786210541310
UPC
786210541310
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Standard Barrel
Packaging
Weight per each
0.015
Carton
50
Uses, Certifications, and Standards
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat