54139 - 4AWG Grey 1H Cop Lug

Color-Keyed

  • $3.33 (Each)
  • $3.33 (Each)

  • $166.50 (Per 50)

  • $333.01 (Per 100)

  • $1,665.05 (Per 500)
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
54139
Manufacturer
Color-Keyed
Manufacturer's Part Number
54139
Description
4AWG Grey 1H Cop Lug
Copper One-Hole Lug, Standard Barrel, Peep Hole, Max 35KV, Wire Size #4 Awg, 5/16 Inch Bolt Size, Tin Plated, Die Code 29, Die Color Code Gray
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
786210541396 / 5414363143482 / 00786210541396
Weight per unit
0.025 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.33 (Each)
Carton
$166.50 (Per 50)
Standard Packaging
$1,665.05 (Per 500)
Resources
360 Images
 
 
54139 - 360 Image
Images
 
 
54139 - Small Image
 
54139 - Large Image
 
54139 - Large Image
 
54139 - Large Image
 
54139 - Large Image
 
54139 - Large Image
Other Links
 
 
54139 - Other
 
54139 - Other
Attachments
 
 
54139 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
35 kV
Material
Copper
insulation
None
Material, Color, and Finish
Color
Gray
Descriptions
Product Type
NO4 Cu STD BRL. 1 Hole 5/16 In Bolt
Description
4AWG GREY 1H COP LUG
extra long description
ABB 54139 No4 CU STD BRL. 1 HOLE 5/
Long Description
Copper One-Hole Lug, Standard Barrel, Peep Hole, Max 35kV, Wire Size #4 AWG, 5/16 Inch Bolt Size, Tin Plated, Die Code 29, Die Color Code Gray
Additional Information
Cable Size
4 AWG
Stud Size
5/16 in
Number of Holes
1
Manufacturer Information
Brand
COLOR-KEYED
Manufacturers Part Number
54139
GTIN
00786210541396
UPC
786210541396
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Standard Barrel
Packaging
Weight per each
0.025
Carton
50
Package
500
Uses, Certifications, and Standards
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 54139.
Jump To:

Cross Referenced

These items are similar to 54139 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
328163 Amprobe n/a
YA4CL3 Burndy n/a
YAL4CT516 Burndy 00781810417546
YA4C-L3 Burndy n/a
HCS14516 Burndy n/a
DPLS4-2 DOSSERT n/a
GL-456 Greaves 00784491320068
VHCS4516 Hubbell Power Systems 00096359338727
VHCS-4-516 Hubbell Power Systems n/a
CC431 Ideal Industries n/a
CRA4516 ILSCO n/a
CCL-4-516 ILSCO 78366903124
GL456 NSi Industries 00662381036032
LCA4-56-L Panduit 00074983900121
LCA456 Panduit n/a
LCA4-56 Panduit n/a
LCAS4-56-L Panduit 00074983225279
BLU 4S10 Penn-Union 00785037231572
45556 TE Connectivity n/a
54139 Thomas & Betts 00786210541396
CTL4-516 Thomas & Betts 00783786131747
HL4516 Thomas & Betts n/a
54139BELP Thomas & Betts 78621098030

* All prices subject to change.

Begin Live Chat