54142TB - 2AWG BRN 1H Cop Lug

Color-Keyed

  • $4.48 (Each)
  • $4.48 (Each)

  • $112.00 (Per 25)

  • $448.02 (Per 100)

  • $1,120.05 (Per 250)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
54142TB
Manufacturer
Color-Keyed
Manufacturer's Part Number
54142-TB
Description
2AWG BRN 1H Cop Lug
Copper One-Hole Lug, Standard Barrel, Peep Hole, Max 35KV, Wire Size #2 Awg Wire, 5/16 Inch Bolt Size, Tin Plated, Die Code 33, Die Color Code Brown
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
786210541426 / 5414363143512 / 00786210541426
Weight per unit
0.035 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.48 (Each)
Carton
$112.00 (Per 25)
Standard Packaging
$1,120.05 (Per 250)
Resources
360 Images
 
 
54142TB - 360 Image
Other Links
 
 
54142TB - Other
 
54142TB - Other
Images
 
 
54142TB - Large Image
 
54142TB - Large Image
 
54142TB - Large Image
 
54142TB - Large Image
Attachments
 
 
54142TB - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
35 kV
Material
Copper
insulation
None
Material, Color, and Finish
Color
Brown
Descriptions
Description
2AWG BRN 1H COP LUG
Product Type
NO2 Cu STDBRL 1 Hole 5/16 Inch Bolt
Long Description
Copper One-Hole Lug, Standard Barrel, Peep Hole, Max 35kV, Wire Size #2 AWG Wire, 5/16 Inch Bolt Size, Tin Plated, Die Code 33, Die Color Code Brown
extra long description
ABB 54142-TB No2 CU STDBRL 1 HOLE 5
Additional Information
Number of Holes
1
Cable Size
2 AWG
Stud Size
5/16 in
Manufacturer Information
Brand
COLOR-KEYED
Manufacturers Part Number
54142-TB
GTIN
00786210541426
UPC
786210541426
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Standard Barrel
Packaging
Weight per each
0.035
Carton
25
Package
250
Uses, Certifications, and Standards
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat