54152TB - 1/0AWG PNK 1H Cop Lug

Color-Keyed

  • $6.92 (Each)
  • $6.92 (Each)

  • $69.18 (Per 10)

  • $691.77 (Per 100)
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
54152TB
Manufacturer
Color-Keyed
Manufacturer's Part Number
54152-TB
Description
1/0AWG PNK 1H Cop Lug
Copper One-Hole Lug, Standard Barrel, Peep Hole, Max 35KV, Wire Size 1/0 Awg, 1/4 Inch Bolt Size, Tin Plated, Die Code 42, Die Color Code 42
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
786210541525 / 5414363143581 / 00786210541525
Weight per unit
0.045 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.92 (Each)
Carton
$69.18 (Per 10)
Standard Packaging
$691.77 (Per 100)
Resources
Images
 
 
54152TB - Large Image
 
54152TB - Large Image
 
54152TB - Large Image
 
54152TB - Small Image
360 Images
 
 
54152TB - 360 Image
Attachments
 
 
54152TB - Specification Sheet
Other Links
 
 
54152TB - Other
 
54152TB - Other
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
35 kV
Material
Copper
insulation
None
Material, Color, and Finish
Color
Pink
Descriptions
Description
1/0AWG PNK 1H COP LUG
Product Type
1/0 Cu STD BRL 1 Hole 1/4 Inch Bolt
Long Description
Copper One-Hole Lug, Standard Barrel, Peep Hole, Max 35kV, Wire Size 1/0 AWG, 1/4 Inch Bolt Size, Tin Plated, Die Code 42, Die Color Code 42
extra long description
ABB 54152-TB 1/0 CU STD BRL 1 HOLE
Additional Information
Number of Holes
1
Cable Size
1/0 AWG
Stud Size
1/4 in
Manufacturer Information
Manufacturers Part Number
54152-TB
Brand
COLOR-KEYED
GTIN
00786210541525
UPC
786210541525
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Standard Barrel
Packaging
Weight per each
0.045
Carton
10
Package
100
Uses, Certifications, and Standards
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 54152TB.
Jump To:

Cross Referenced

These items are similar to 54152TB but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
VHCS1014 Anderson n/a
YA25L2-BOX Burndy 00781810313251
YAV25LTC14FX Burndy 00781810022702
CC1025 Galvan Industries 00632591710152
CRA-0-14 ILSCO n/a
CSWS-1/0-14 ILSCO 00783669635652
94050 Morris 00601986940504
LCAS1/0-14-X Panduit 00074983225378
LCAX1014X Panduit 00074983435210
BLU-1/0S19 Penn-Union 00785037230155
54152-TB Thomas & Betts 00786210541525
YA25-L2 Burndy 00781810553268

* All prices subject to change.

Begin Live Chat