54158 - 2/0AWG BLK 1H Cop Lug

Color-Keyed

  • $9.72 (Each)
  • $9.72 (Each)

  • $97.15 (Per 10)

  • $971.54 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
54158
Manufacturer
Color-Keyed
Manufacturer's Part Number
54158
Description
2/0AWG BLK 1H Cop Lug
Copper One-Hole Lug, Standard Barrel, Peep Hole, Max 35KV, Wire Size 2/0 Awg, 5/16 Inch Bolt Size, Tin Plated, Die Code 45, Die Color Code Black
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
786210541587 / 5414363143628 / 00786210541587
Weight per unit
0.065 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.72 (Each)
Carton
$97.15 (Per 10)
Standard Packaging
$971.54 (Per 100)
Resources
360 Images
 
 
54158 - 360 Image
Other Links
 
 
54158 - Other
 
54158 - Other
Images
 
 
54158 - Large Image
 
54158 - Large Image
 
54158 - Large Image
 
54158 - Large Image
Attachments
 
 
54158 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
35 kV
Material
Copper
insulation
None
Material, Color, and Finish
Color
Black
Descriptions
Description
2/0AWG BLK 1H COP LUG
Product Type
2/0 Cu STD BRL. 1 Hole 5/16 In Bolt
Long Description
Copper One-Hole Lug, Standard Barrel, Peep Hole, Max 35kV, Wire Size 2/0 AWG, 5/16 Inch Bolt Size, Tin Plated, Die Code 45, Die Color Code Black
extra long description
ABB 54158 2/0 CU STD BRL. 1 HOLE 5/
Additional Information
Cable Size
2/0 AWG
Stud Size
5/16 in
Number of Holes
1
Manufacturer Information
Manufacturers Part Number
54158
Brand
COLOR-KEYED
GTIN
00786210541587
UPC
786210541587
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Standard Barrel
Packaging
Weight per each
0.065
Carton
10
Package
100
Uses, Certifications, and Standards
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat