54160 - 2/0AWG BLK 1H Cop Lug

Color-Keyed

  • $9.72 (Each)
  • $9.72 (Each)

  • $97.15 (Per 10)

  • $971.54 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
54160
Manufacturer
Color-Keyed
Manufacturer's Part Number
54160
Description
2/0AWG BLK 1H Cop Lug
Standard Barrel Single Hole Compression Lug, 2/0 Awg Conductor Size, Non-Insulated, Copper Conductor Material, Black (Die Color) Insulation Color, 2.25 In Overall Length, Tongue Terminal, 35 KV, 0.073 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
786210541600 / 5414363110507 / 00786210541600
Weight per unit
0.073 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.72 (Each)
Carton
$97.15 (Per 10)
Resources
Images
 
 
54160 - Small Image
 
54160 - Large Image
 
54160 - Large Image
 
54160 - Large Image
 
54160 - Large Image
 
54160 - Large Image
360 Images
 
 
54160 - 360 Image
Other Links
 
 
54160 - Other
 
54160 - Other
Attachments
 
 
54160 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Tongue
Voltage Rating
35 kV
Material
Copper
insulation
None
Material, Color, and Finish
Insulation Color
Black (Die Color)
Conductor Material
Copper
Color
Black
Dimensions and Weight
Overall Length
2.25 in
Descriptions
Product Type
Standard Barrel Single Hole Compression Lug
Long Description
Standard Barrel Single Hole Compression Lug, 2/0 AWG Conductor Size, Non-Insulated, Copper Conductor Material, Black (Die Color) Insulation Color, 2.25 in Overall Length, Tongue Terminal, 35 kV, 0.073 lb/EA
Features
Two-way connectors provide high pullout values, are easy to insulate and provide a low-resistance connection of high quality and low installed cost.
Short Description
Standard Barrel Single Hole Compression Lug, Non-Insulated, 2.25 in L, 35 kV
Special Features
Standard Barrel;High Conductivity
Description
2/0AWG BLK 1H COP LUG
extra long description
ABB 54160 2/0 CU STD BRL. 1 HOLE.5
Additional Information
Maximum Conductor Size
2/0 AWG
For Stud Size
0.5 in
for use with
Copper Conductor
Maximum Voltage Rating
35 kV
Standards Met
UL Listed E9809;CSA Certified
Insulated/Non-Insulated
Non-Insulated
package quantity
10 CT;100 PK
Number of Holes
1
Stud Size
1/2 in
Cable Size
2/0 AWG
Manufacturer Information
Brand
COLOR-KEYED
sub brand
Color-Keyed
Manufacturers Part Number
54160
GTIN
00786210541600
UPC
786210541600
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Standard Barrel
Packaging
Weight
0.073 lb/EA
Weight per each
0.073
Carton
10
Uses, Certifications, and Standards
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat