54205 - #6 2H Lug

Color-Keyed

  • $11.32 (Each)
  • $11.32 (Each)

  • $565.81 (Per 50)

  • $1,131.62 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
54205
Manufacturer
Color-Keyed
Manufacturer's Part Number
54205
Description
#6 2H Lug
Copper Two-Hole Lug, Standard Barrel, Peep Hole, Max 35KV, #6 Awg Wire, 1/4 Inch Bolt Size, 5/8 Inch Hole Spacing, Tin Plated, Die Code 24, Die Color Code Blue
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
786210542058 / 5414363143734 / 00786210542058
Weight per unit
0.019 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.32 (Each)
Carton
$565.81 (Per 50)
Resources
Images
 
 
54205 - Small Image
 
54205 - Large Image
 
54205 - Large Image
 
54205 - Large Image
 
54205 - Large Image
360 Images
 
 
54205 - 360 Image
Attachments
 
 
54205 - Specification Sheet
Other Links
 
 
54205 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
35 kV
Material
Copper
insulation
None
Material, Color, and Finish
Color
Blue
Descriptions
Description
#6 2H LUG
Long Description
Copper Two-Hole Lug, Standard Barrel, Peep Hole, Max 35kV, #6 AWG Wire, 1/4 Inch Bolt Size, 5/8 Inch Hole Spacing, Tin Plated, Die Code 24, Die Color Code Blue
Product Type
Cu TP 2HL Lug STNDBRL NO6 1/4B Blu
extra long description
ABB 54205 CU TP 2HL LUG STNDBRL No6
Additional Information
Stud Size
1/4 in
Number of Holes
2
Cable Size
6 AWG
Manufacturer Information
Manufacturers Part Number
54205
Brand
COLOR-KEYED
GTIN
00786210542058
UPC
786210542058
Taxonomies, Classifications, and Categories
Type
Standard Barrel
Category Description
Comp & Mech Lugs and Butt Splices
Packaging
Weight per each
0.019
Carton
50
Uses, Certifications, and Standards
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat