54207 - #2 2H Lug

Color-Keyed

  • $11.07 (Each)
  • $11.07 (Each)

  • $276.63 (Per 25)

  • $1,106.51 (Per 100)

  • $2,766.28 (Per 250)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
54207
Manufacturer
Color-Keyed
Manufacturer's Part Number
54207
Description
#2 2H Lug
Copper Two-Hole Lug, Standard Barrel, Peep Hole, Max 35KV, Wire Size #2 Awg, 1/4 Inch Bolt Size, 5/8 Inch Hole Spacing, Tin Plated, Die Code 33, Die Color Code Brown
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
786210542072 / 5414363143772 / 00786210542072
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.07 (Each)
Carton
$276.63 (Per 25)
Standard Packaging
$2,766.28 (Per 250)
Resources
360 Images
 
 
54207 - 360 Image
Images
 
 
54207 - Large Image
 
54207 - Large Image
 
54207 - Large Image
 
54207 - Large Image
 
54207 - Small Image
Other Links
 
 
54207 - Other
 
54207 - Other
Attachments
 
 
54207 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
None
Voltage Rating
35 kV
Material
Copper
Material, Color, and Finish
Color
Brown
Descriptions
Description
#2 2H LUG
Product Type
Cu TP 2HL Lug STNDBRL NO2 1/4B BRN
extra long description
ABB 54207 CU TP 2HL LUG STNDBRL No2
Long Description
Copper Two-Hole Lug, Standard Barrel, Peep Hole, Max 35kV, Wire Size #2 AWG, 1/4 Inch Bolt Size, 5/8 Inch Hole Spacing, Tin Plated, Die Code 33, Die Color Code Brown
Additional Information
Stud Size
1/4 in
Number of Holes
2
Cable Size
2 AWG
Manufacturer Information
Brand
COLOR-KEYED
Manufacturers Part Number
54207
GTIN
00786210542072
UPC
786210542072
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Standard Barrel
Packaging
Weight per each
0.04
Carton
25
Package
250
Uses, Certifications, and Standards
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat