54208 - 1AWG GRN 2H Cop Lug

Color-Keyed

  • $9.08 (Each)
  • $9.08 (Each)

  • $181.58 (Per 20)

  • $907.90 (Per 100)

  • $1,815.80 (Per 200)
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
54208
Manufacturer
Color-Keyed
Manufacturer's Part Number
54208
Description
1AWG GRN 2H Cop Lug
Copper Two-Hole Lug, Standard Barrel, Peep Hole, Max 35KV, Wire Size #1 Awg, 1/4 Inch Bolt Size, 5/8 Inch Hole Spacing, Tin Plated, Die Code 37, Die Color Code Green
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
786210542089 / 5414363143796 / 00786210542089
Weight per unit
0.048 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.08 (Each)
Carton
$181.58 (Per 20)
Standard Packaging
$1,815.80 (Per 200)
Resources
Images
 
 
54208 - Small Image
 
54208 - Large Image
 
54208 - Large Image
 
54208 - Large Image
360 Images
 
 
54208 - 360 Image
Attachments
 
 
54208 - Specification Sheet
Other Links
 
 
54208 - Other
 
54208 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
None
Voltage Rating
35 kV
Material
Copper
Material, Color, and Finish
Color
Green
Descriptions
Product Type
Cu TP 2HL Lug STNDBRL NO1 1/4B GRN
Description
1AWG GRN 2H COP LUG
extra long description
ABB 54208 CU TP 2HL LUG STNDBRL No1
Long Description
Copper Two-Hole Lug, Standard Barrel, Peep Hole, Max 35kV, Wire Size #1 AWG, 1/4 Inch Bolt Size, 5/8 Inch Hole Spacing, Tin Plated, Die Code 37, Die Color Code Green
Additional Information
Cable Size
1 AWG
Stud Size
1/4 in
Number of Holes
2
Manufacturer Information
Manufacturers Part Number
54208
Brand
COLOR-KEYED
GTIN
00786210542089
UPC
786210542089
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Standard Barrel
Packaging
Weight per each
0.048
Carton
20
Package
200
Uses, Certifications, and Standards
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 54208.
Jump To:

Cross Referenced

These items are similar to 54208 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
YA1CL-2TC14 Burndy 00781810503614
BLU1D2 PU n/a
54208 Thomas & Betts 00786210542089
BLU 1D2 Penn-Union n/a
80695 Thomas & Betts n/a
S989057 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat