54209 - 1/0AWG Pink 2H Cop Lug

Color-Keyed

  • $17.43 (Each)
  • $17.43 (Each)

  • $174.33 (Per 10)

  • $1,743.31 (Per 100)
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
54209
Manufacturer
Color-Keyed
Manufacturer's Part Number
54209
Description
1/0AWG Pink 2H Cop Lug
Copper Two-Hole Lug, Standard Barrel, Peep Hole, Max 35KV, Wire Size 1/0 Awg, 3/8 Inch Bolt Size, 1 Inch Hole Spacing, Tin Plated, Die Code 42, Die Color Code Pink
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
786210542096 / 5414363143802 / 00786210542096
Weight per unit
0.075 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.43 (Each)
Carton
$174.33 (Per 10)
Standard Packaging
$1,743.31 (Per 100)
Resources
Images
 
 
54209 - Small Image
 
54209 - Large Image
Other Links
 
 
54209 - Other
 
54209 - Other
Attachments
 
 
54209 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
None
Voltage Rating
35 kV
Material
Copper
Material, Color, and Finish
Color
Pink
Descriptions
Description
1/0AWG PINK 2H COP LUG
Product Type
Conn, CPRSN, 2-Bolt Lug
extra long description
ABB 54209 CONN,CPRSN,2-BOLT LUG
Long Description
Copper Two-Hole Lug, Standard Barrel, Peep Hole, Max 35kV, Wire Size 1/0 AWG, 3/8 Inch Bolt Size, 1 Inch Hole Spacing, Tin Plated, Die Code 42, Die Color Code Pink
Additional Information
Cable Size
1/0 AWG
Number of Holes
2
Stud Size
3/8 in
Manufacturer Information
Brand
COLOR-KEYED
Manufacturers Part Number
54209
GTIN
00786210542096
UPC
786210542096
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Standard Barrel
Packaging
Weight per each
0.075
Carton
10
Package
100
Uses, Certifications, and Standards
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 54209.
Jump To:

Cross Referenced

These items are similar to 54209 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
YA25L-2TC38 Burndy 00781810503621
YAL252T38 Burndy 00781810416921
CSWD10381 ILSCO 00783669636536
LCD1038DX Panduit 00074983383221
BLU10D2TC38 Penn-Union 00785037230063
BLU1/0D4 PU n/a
54209 Thomas & Betts 00786210542096
54209BT Thomas & Betts 00786210868462
BLU 1/0D4 Penn-Union n/a
YA25L2TC38 Burndy 78181050362
CSWD-1/0-38-1 ILSCO 78366963653
LCD1/0-38D-X Panduit 07498338322
BLU1/0D2TC38 Penn-Union 78503723006
326800 TE Connectivity n/a

* All prices subject to change.

Begin Live Chat