54210 - 2/0 Crimp Lug

Color-Keyed

  • $17.93 (Each)
  • $17.93 (Each)

  • $179.34 (Per 10)

  • $1,793.39 (Per 100)
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
54210
Manufacturer
Color-Keyed
Manufacturer's Part Number
54210
Description
2/0 Crimp Lug
Copper Two-Hole Lug, Standard Barrel, Peep Hole, Max 35KV, Wire Size 2/0 Awg, 3/8 Inch Bolt Size, 1 Inch Hole Spacing, Tin Plated, Die Code 45, Die Color Code 45
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
786210542102 / 5414363143819 / 00786210542102
Weight per unit
0.097 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.93 (Each)
Carton
$179.34 (Per 10)
Resources
360 Images
 
 
54210 - 360 Image
Images
 
 
54210 - Small Image
 
54210 - Large Image
 
54210 - Large Image
 
54210 - Large Image
 
54210 - Large Image
Other Links
 
 
54210 - Other
 
54210 - Other
Attachments
 
 
54210 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
35 kV
Material
Copper
insulation
None
Material, Color, and Finish
Color
Black
Descriptions
Description
2/0 CRIMP LUG
Product Type
Cu TP 2HL Lug STNDBRL 2/0 3/8B BLK
extra long description
ABB 54210 CU TP 2HL LUG STNDBRL 2/0
Long Description
Copper Two-Hole Lug, Standard Barrel, Peep Hole, Max 35kV, Wire Size 2/0 AWG, 3/8 Inch Bolt Size, 1 Inch Hole Spacing, Tin Plated, Die Code 45, Die Color Code 45
Additional Information
Cable Size
2/0 AWG
Stud Size
3/8 in
Number of Holes
2
Manufacturer Information
Brand
COLOR-KEYED
Manufacturers Part Number
54210
GTIN
00786210542102
UPC
786210542102
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Standard Barrel
Packaging
Weight per each
0.097
Carton
10
Uses, Certifications, and Standards
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 54210.
Jump To:

Similar Items

Similar items are close alternatives to 54210, though they may not be 100% alike.

Standard Barrel Lug, 2/0 Awg Conductor Size, Non-Insulated, Copper Conductor Mat...
  • Our Part #: LCD2038DX
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LCD2038DX
  • Manufacturer: Panduit Corporation
  • Find: Similar Items
  • Pkg Sizes: 10 ($87.38) · 20 ($174.75) ·
LCD2038DX - Panduit Corporation

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$8.74

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 54210 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BLU 2/0D4 Penn-Union n/a
54210 Thomas & Betts 00786210542102
YA26L-2TC38 Burndy 00781810018156
YA26L2TC38 Burndy 78181001815
CSWD-2/0-38-1 ILSCO 78366963785
LCD2/0-38D-X Panduit 07498338326
BLU2/0D2TC38 Penn-Union 78503723047
326801 TE Connectivity n/a

* All prices subject to change.

Begin Live Chat