54211 - 3/0 Orange 2H Cop Lug

Color-Keyed

  • $21.35 (Each)
  • $21.35 (Each)

  • $213.53 (Per 10)

  • $2,135.26 (Per 100)
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
54211
Manufacturer
Color-Keyed
Manufacturer's Part Number
54211
Description
3/0 Orange 2H Cop Lug
Copper Two-Hole Lug, Standard Barrel, Peep Hole, Max 35KV, Wire Size 3/0 Awg, 3/8 Inch Bolt Size, 1 Inch Hole Spacing, Tin Plated, Die Code 50, Die Color Code Orange
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
786210542119 / 5415022247091 / 00786210542119
Weight per unit
0.11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$21.35 (Each)
Carton
$213.53 (Per 10)
Standard Packaging
$2,135.26 (Per 100)
Resources
Images
 
 
54211 - Small Image
 
54211 - Large Image
 
54211 - Large Image
 
54211 - Large Image
360 Images
 
 
54211 - 360 Image
Attachments
 
 
54211 - Specification Sheet
Other Links
 
 
54211 - Other
 
54211 - Other
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
35 kV
Material
Copper
insulation
None
Material, Color, and Finish
Color
Orange
Descriptions
Product Type
Cu TP 2HL Lug STNDBRL 3/0 3/8B Org
Description
3/0 ORANGE 2H COP LUG
extra long description
ABB 54211 CU TP 2HL LUG STNDBRL 3/0
Long Description
Copper Two-Hole Lug, Standard Barrel, Peep Hole, Max 35kV, Wire Size 3/0 AWG, 3/8 Inch Bolt Size, 1 Inch Hole Spacing, Tin Plated, Die Code 50, Die Color Code Orange
Additional Information
Number of Holes
2
Cable Size
3/0 AWG
Stud Size
3/8 in
Manufacturer Information
Manufacturers Part Number
54211
Brand
COLOR-KEYED
GTIN
00786210542119
UPC
786210542119
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Standard Barrel
Packaging
Weight per each
0.11
Carton
10
Package
100
Uses, Certifications, and Standards
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 54211.
Jump To:

Cross Referenced

These items are similar to 54211 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
YA27L-2TC38 Burndy 00781810521038
VHCS3038B Hubbell Power Systems n/a
CSWD30381 ILSCO 00783669639179
52103 NAED n/a
BLU30D2TC38 Penn-Union 00785037230827
BLU3/0D3 PU n/a
54210BE Thomas & Betts 00786209889140
54211 Thomas & Betts 00786210542119
DPLS172 DOSSERT n/a
BLU 3/0D3 Penn-Union n/a
YA27L2TC38 Burndy 78181052103
CSWD-3/0-38-1 ILSCO 78366963917
LCD3/0-38D-X Panduit 07498338329
BLU3/0D-2TC38 Penn-Union 78503723082
326802 TE Connectivity n/a

* All prices subject to change.

Begin Live Chat