54289 - 600MCM GRN 2H Cop Lug

Color-Keyed

  • $32.97 (Each)
  • $32.97 (Each)

  • $197.81 (Per 6)

  • $1,978.13 (Per 60)

  • $3,296.88 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
54289
Manufacturer
Color-Keyed
Manufacturer's Part Number
54289
Description
600MCM GRN 2H Cop Lug
Copper Two-Hole Lug, Standard Barrel, Peep Hole, Max 35KV, Wire Size 600 Kcmil, 1/2 Inch Bolt Size, 1-3/4 Inch Hole Spacing, Tin Plated, Die Code 94, Die Color Code Green
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
786210542898 / 5414363143901 / 00786210542898
Weight per unit
0.68 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$32.97 (Each)
Carton
$197.81 (Per 6)
Standard Packaging
$1,978.13 (Per 60)
Resources
360 Images
 
 
54289 - 360 Image
Images
 
 
54289 - Large Image
 
54289 - Small Image
Other Links
 
 
54289 - Other
 
54289 - Other
Attachments
 
 
54289 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
35 kV
Material
Copper
insulation
None
Material, Color, and Finish
Color
Green
Descriptions
Description
600MCM GRN 2H COP LUG
Product Type
Connector, Compresion 2 Bolt
extra long description
ABB 54289 CONNECTOR,COMPRESION 2 BO
Long Description
Copper Two-Hole Lug, Standard Barrel, Peep Hole, Max 35kV, Wire Size 600 kcmil, 1/2 Inch Bolt Size, 1-3/4 Inch Hole Spacing, Tin Plated, Die Code 94, Die Color Code Green
Additional Information
Stud Size
1/2 in
Number of Holes
2
Cable Size
600 kcmil
Manufacturer Information
Brand
COLOR-KEYED
Manufacturers Part Number
54289
GTIN
00786210542898
UPC
786210542898
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Standard Barrel
Packaging
Weight per each
0.68
Carton
6
Package
60
Uses, Certifications, and Standards
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat