54291 - 700MCM Pink 2H Cop Lug

Color-Keyed

  • $32.32 (Each)
  • $32.32 (Each)

  • $193.93 (Per 6)

  • $1,939.34 (Per 60)

  • $3,232.23 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
54291
Manufacturer
Color-Keyed
Manufacturer's Part Number
54291
Description
700MCM Pink 2H Cop Lug
Copper Two-Hole Lug, Standard Barrel, Peep Hole, Max 35KV, Wire Size 700 Kcmil, 1/2 Inch Bolt Size, 1-3/4 Inch Hole Spacing, Tin Plated, Die Code 99, Die Color Code Pink
Slang Terms

Categories
Solderless Connectors - Large Terminals & Connectors
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
786210542911 / 5415022245813 / 00786210542911
Weight per unit
0.625 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$32.32 (Each)
Carton
$193.93 (Per 6)
Standard Packaging
$1,939.34 (Per 60)
Resources
Images
 
 
54291 - Small Image
 
54291 - Large Image
Attachments
 
 
54291 - Specification Sheet
Other Links
 
 
54291 - Other
 
54291 - Other
Features
Voltage Rating
35 kV
Material
Copper
insulation
None
Material, Color, and Finish
Color
Pink
Descriptions
Description
700MCM PINK 2H COP LUG
Product Type
Cu TP 2HL Lug STND BRL 700 1/2B PNK
extra long description
ABB 54291 CU TP 2HL LUG STND BRL 70
Long Description
Copper Two-Hole Lug, Standard Barrel, Peep Hole, Max 35kV, Wire Size 700 kcmil, 1/2 Inch Bolt Size, 1-3/4 Inch Hole Spacing, Tin Plated, Die Code 99, Die Color Code Pink
Additional Information
Number of Holes
2
Cable Size
700 kcmil
Stud Size
1/2 in
Manufacturer Information
Brand
COLOR-KEYED
Manufacturers Part Number
54291
GTIN
00786210542911
UPC
786210542911
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Standard Barrel
Packaging
Weight per each
0.625
Carton
6
Package
60
Uses, Certifications, and Standards
standard
UL E9809 / UL E9809
You must have an account to view stock levels

* All prices subject to change.