54523TB - 2WAY Comp Conn

Color-Keyed

  • $38.96 (Each)
  • $38.96 (Each)

  • $233.74 (Per 6)

  • $2,337.42 (Per 60)

  • $3,895.70 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
54523TB
Manufacturer
Color-Keyed
Manufacturer's Part Number
54523-TB
Description
2WAY Comp Conn
Copper Two-Way Splice Connector, Standard Barrel, Max 35KV, Wire Size 750 Kcmil, Tin Plated, Die Code 106, Die Color Code Black
Slang Terms

Categories
Solderless Connectors - Large Terminals & Connectors
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
786210545233 / 5414363110699 / 00786210545233
Weight per unit
0.398 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$38.96 (Each)
Carton
$233.74 (Per 6)
Standard Packaging
$2,337.42 (Per 60)
Resources
Images
 
 
54523TB - Small Image
 
54523TB - Large Image
 
54523TB - Large Image
 
54523TB - Large Image
360 Images
 
 
54523TB - 360 Image
Attachments
 
 
54523TB - Specification Sheet
Other Links
 
 
54523TB - Other
 
54523TB - Other
Features
Voltage Rating
600 V
Material
Copper
insulation
None
Material, Color, and Finish
Color
Black
Finish
Tin Plated
Descriptions
Description
2WAY COMP CONN
Product Type
Cu TP 2WAY Conn Splice STND 750 BLK
extra long description
ABB 54523-TB CU TP 2WAY CONN SPLICE
Long Description
Copper Two-Way Splice Connector, Standard Barrel, Max 35kV, Wire Size 750 kcmil, Tin Plated, Die Code 106, Die Color Code Black
Special Features
Two-Way Connectors Provide High Pullout Values, are Easy to Insulate and Provide a Low-Resistance Connection of High Quality and Low Installed Cost
Manufacturer Information
Manufacturers Part Number
54523-TB
Brand
COLOR-KEYED
GTIN
00786210545233
UPC
786210545233
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
SPLICE
Packaging
Weight per each
0.398
Carton
6
Package
60
Uses, Certifications, and Standards
Application
Applications certified to 600 V and recommended up to 35 kVÂ¥
standard
UL E9809 / UL E9809
You must have an account to view stock levels

* All prices subject to change.