54571341 - 4D CNCRT Ring

Steel City

  • $17.26 (Each)
  • $17.26 (Each)

  • $172.60 (Per 10)

  • $1,726.03 (Per 100)
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
54571341
Manufacturer
Steel City
Manufacturer's Part Number
54571 3/4 1
Description
4D CNCRT Ring
Octagon Concrete Box, 47 Cubic Inches, 4 Inch Diameter X 4 Inch Depth, 3/4 Inch and 1 Inch Knockouts, Pre-Galvanized Steel, Drawn Construction, For Use With Conduit
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121333 - Masonry box
UPC/GTIN
785991175158 / 00785991175158
Weight per unit
1.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.26 (Each)
Carton
$172.60 (Per 10)
Resources
Images
 
 
54571341 - Small Image
 
54571341 - Large Image
Other Links
 
 
54571341 - Other
Attachments
 
 
54571341 - Specification Sheet
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
Steel
Material, Color, and Finish
Color
Silver
Dimensions and Weight
Size
4 Inches Diameter x 4 Inches Depth
Descriptions
Product Type
3/4 &1 4 In. Octogon Box
Description
4D CNCRT RING
extra long description
ABB 54571 3/4 1 3/4 &1 4 IN. OCTOGO
Long Description
Octagon Concrete Box, 47 Cubic Inches, 4 Inch Diameter x 4 Inch Depth, 3/4 Inch and 1 Inch Knockouts, Pre-Galvanized Steel, Drawn Construction, For use with Conduit
Construction
Drawn
Additional Information
number of outlet
1
Manufacturer Information
Brand
Steel City
Manufacturers Part Number
54571 3/4 1
GTIN
00785991175158
UPC
785991175158
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Octogonal Boxes
Packaging
Weight per each
1.03
Carton
10
Uses, Certifications, and Standards
Application
For use with conduit
standard
UL E2969
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 54571341.
Jump To:

Cross Referenced

These items are similar to 54571341 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
4CB Orbit Industries 00835243010284
279 Raco 00050169002797
54571341 Thomas & Betts 00785991175158

* All prices subject to change.

Begin Live Chat