54730 - 4-2 Main C-Tap

Color-Keyed

  • $8.09 (Each)
  • $8.09 (Each)

  • $808.57 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
54730
Manufacturer
Color-Keyed
Manufacturer's Part Number
54730
Description
4-2 Main C-Tap
Copper C-Tap, 600V, Wire Range-Main: 4-2, Branch 4-12, Length 1-5/32 Inch, Height 27/32 Inch, Die Code 42, Die Color Code Pink
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
T&B C Tap Lugs
UNSPSC
39121428 - Electrical taps
UPC/EAN/GTIN
786210547305 / 5414363144090 / 00786210547305
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.09 (Each)
Carton
$808.57 (Per 100)
Resources
360 Images
 
 
54730 - 360 Image
Images
 
 
54730 - Small Image
 
54730 - Large Image
 
54730 - Large Image
 
54730 - Large Image
Other Links
 
 
54730 - Other
 
54730 - Other
Attachments
 
 
54730 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
4-2
Voltage Rating
600 V
Material
Copper
Material, Color, and Finish
Finish
Plain
Descriptions
Description
4-2 MAIN C-TAP
Product Type
Cu Ctap MAIN4-2 BRNCH4-12 PNK
extra long description
ABB 54730 CU CTAP MAIN4-2 BRNCH4-12
Special Features
Positive, All-Around Compression with Low Resistance and High Pull-Out Values
Long Description
Copper C-Tap, 600V, Wire Range-Main: 4-2, Branch 4-12, Length 1-5/32 Inch, Height 27/32 Inch, Die Code 42, Die Color Code Pink
Additional Information
Tap Size
4 to 12 AWG
Manufacturer Information
Brand
COLOR-KEYED
Manufacturers Part Number
54730
GTIN
00786210547305
UPC
786210547305
Taxonomies, Classifications, and Categories
Category Description
T&B C TAP LUGS
Type
C-Tap
Packaging
Weight per each
0.04
Carton
100
Uses, Certifications, and Standards
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat