54855BE - 2H Copper Lug

Color-Keyed

  • $13.43 (Each)
  • $13.43 (Each)

  • $134.32 (Per 10)

  • $1,343.23 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
54855BE
Manufacturer
Color-Keyed
Manufacturer's Part Number
54855BE
Description
2H Copper Lug
2H #2 Copper Lug
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
786210190204 / 5414363144311 / 00786210190204
Weight per unit
0.045 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.43 (Each)
Carton
$134.32 (Per 10)
Resources
Images
 
 
54855BE - Small Image
 
54855BE - Large Image
 
54855BE - Large Image
 
54855BE - Large Image
360 Images
 
 
54855BE - 360 Image
Attachments
 
 
54855BE - Specification Sheet
Other Links
 
 
54855BE - Other
 
54855BE - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
35 kV
Material
Copper
insulation
None
Material, Color, and Finish
Color
Brown
Descriptions
Long Description
2H #2 Copper Lug
Description
2H COPPER LUG
Product Type
Cu TP 2HL Lug Long BRL NO2 1/4B BRN
extra long description
ABB 54855BE CU TP 2HL LUG LONG BRL
Additional Information
Stud Size
1/4 in
Number of Holes
2
Cable Size
2 AWG
Manufacturer Information
Manufacturers Part Number
54855BE
Brand
COLOR-KEYED
GTIN
00786210190204
UPC
786210190204
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Long Barrel
Packaging
Weight per each
0.045
Carton
10
Uses, Certifications, and Standards
standard
UL E9809 / UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat