54858BE - #1AWG 2H Long Barrel Comp Lug

Color-Keyed

  • $11.54 (Each)
  • $11.54 (Each)

  • $230.84 (Per 20)

  • $1,154.18 (Per 100)

  • $2,308.36 (Per 200)
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
54858BE
Manufacturer
Color-Keyed
Manufacturer's Part Number
54858BE
Description
#1AWG 2H Long Barrel Comp Lug
Copper Two-Hole Lug, Long Barrel, Blind End, Max 35KV, Wire Size #1 Awg, 5/16 Inch Bolt Size, 7/8 Inch Hole Spacing, Tin Plated, Die Code 37, Die Color Code Green
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
786210898001 / 5415022246032 / 00786210898001
Weight per unit
0.065 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.54 (Each)
Carton
$230.84 (Per 20)
Standard Packaging
$2,308.36 (Per 200)
Resources
Images
 
 
54858BE - Small Image
 
54858BE - Large Image
Attachments
 
 
54858BE - Specification Sheet
Other Links
 
 
54858BE - Other
 
54858BE - Other
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
35 kV
Material
Copper
insulation
None
Material, Color, and Finish
Color
Green
Descriptions
Description
#1AWG 2H LONG BARREL COMP LUG
Long Description
Copper Two-Hole Lug, Long Barrel, Blind End, Max 35kV, Wire Size #1 AWG, 5/16 Inch Bolt Size, 7/8 Inch Hole Spacing, Tin Plated, Die Code 37, Die Color Code Green
Product Type
Cu TP 2HL Lug Longbrl
extra long description
ABB 54858BE CU TP 2HL LUG LONGBRL
Additional Information
Cable Size
1 AWG
Number of Holes
2
Stud Size
5/16 in
Manufacturer Information
Manufacturers Part Number
54858BE
Brand
COLOR-KEYED
GTIN
00786210898001
UPC
786210898001
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Long Barrel
Packaging
Weight per each
0.065
Carton
20
Package
200
Uses, Certifications, and Standards
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 54858BE.
Jump To:

Cross Referenced

These items are similar to 54858BE but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
VHCL1516B Anderson n/a
VHCL1-516B Anderson n/a
YA1C-2L Burndy n/a
YA1C2N Burndy 00781810500415
L1N Greaves 00784491330197
L1-TC56-4 Greaves 00784491330159
88-660 Ideal Industries n/a
CLND-1-516-78 ILSCO 00783669634983
CLWD-1-516-78 ILSCO 00783669634990
CRA-1L2 ILSCO n/a
CSWD-1-516-78 ILSCO 00783669635010
CRC-1L2 ILSCO n/a
94340 Morris 00601986943406
L1N-56 NSi Industries 00662381035073
L1N NSi Industries 00662381035080
LCC1-56C-E Panduit 00074983382453
LCD1-56C-E Panduit 00074983382965
BBLU-1D Penn-Union 00785037215862
BBLU1D2 Penn-Union 00785037215886
BBLU1D Penn-Union 78503721586
1LL56 TE Connectivity n/a
54858BE Thomas & Betts 00786210898001
L 1-2516 Thomas & Betts n/a
LCN1-516 Thomas & Betts 00783786032778
S989147 Thomas & Betts n/a
LCN1-12 Thomas & Betts 00783786032785
LCN-516 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat