54864BEPH - 3/0AWG, 1/2BLT 2H, 1-3/4SPC Long Barrel Lug

Color-Keyed

  • $13.69 (Each)
  • $13.69 (Each)

  • $136.90 (Per 10)

  • $1,369.05 (Per 100)
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
54864BEPH
Manufacturer
Color-Keyed
Manufacturer's Part Number
54864BEPH
Description
3/0AWG, 1/2BLT 2H, 1-3/4SPC Long Barrel Lug
Copper Two-Hole Lug, Long Barrel, Peep Hole, Max 35KV, Wire Size 3/0 Awg, 1/2 Inch Bolt Size, 1-3/4 Inch Hole Spacing, Tin Plated, Die Code 50, Die Color Code Orange
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
786210233680 / 00786210233680
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.69 (Each)
Carton
$136.90 (Per 10)
Standard Packaging
$1,369.05 (Per 100)
Resources
360 Images
 
 
54864BEPH - 360 Image
Images
 
 
54864BEPH - Small Image
 
54864BEPH - Large Image
 
54864BEPH - Large Image
 
54864BEPH - Large Image
Other Links
 
 
54864BEPH - Other
Attachments
 
 
54864BEPH - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
35 kV
Material
Copper
insulation
None
Material, Color, and Finish
Color
Orange
Descriptions
Product Type
Cu TP 2HL Lug Longbrl 3/0 1/2B Org
Description
3/0AWG, 1/2BLT 2H, 1-3/4SPC LONG BARREL LUG
Long Description
Copper Two-Hole Lug, Long Barrel, Peep Hole, Max 35kV, Wire Size 3/0 AWG, 1/2 Inch Bolt Size, 1-3/4 Inch Hole Spacing, Tin Plated, Die Code 50, Die Color Code Orange
extra long description
ABB 54864BEPH CU TP 2HL LUG LONGBRL
Additional Information
Stud Size
1/2 in
Number of Holes
2
Cable Size
3/0 AWG
Manufacturer Information
Manufacturers Part Number
54864BEPH
Brand
COLOR-KEYED
GTIN
00786210233680
UPC
786210233680
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Long Barrel
Packaging
Weight per each
0.15
Carton
10
Package
100
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat