54866BE - 4/0AWG 2H LNG BRL Cop Lug

Color-Keyed

  • $17.67 (Each)
  • $17.67 (Each)

  • $176.72 (Per 10)

  • $1,767.24 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
54866BE
Manufacturer
Color-Keyed
Manufacturer's Part Number
54866BE
Description
4/0AWG 2H LNG BRL Cop Lug
Compression Lug, 4/0 Awg Conductor Size, Non-Insulated, Copper Conductor Material, Purple (Die Color) Insulation Color, 4.70 In Overall Length, Tongue Terminal, 35 KV, 0.19 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
786210898049 / 5414363110941 / 00786210898049
Weight per unit
0.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.67 (Each)
Carton
$176.72 (Per 10)
Resources
Images
 
 
54866BE - Large Image
 
54866BE - Large Image
 
54866BE - Large Image
 
54866BE - Large Image
 
54866BE - Small Image
360 Images
 
 
54866BE - 360 Image
Attachments
 
 
54866BE - Specification Sheet
Other Links
 
 
54866BE - Other
 
54866BE - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Tongue
Voltage Rating
35 kV
Material
Copper
insulation
None
Material, Color, and Finish
Conductor Material
Copper
Insulation Color
Purple (Die Color)
Color
Purple
Dimensions and Weight
Overall Length
4.70 in
Descriptions
Product Type
Compression Lug
Long Description
Compression Lug, 4/0 AWG Conductor Size, Non-Insulated, Copper Conductor Material, Purple (Die Color) Insulation Color, 4.70 in Overall Length, Tongue Terminal, 35 kV, 0.19 lb/EA
Features
Two-Hole Lugs — Long Barrel 600V to 35KV (continued)
Short Description
4/0 AWG Compression Lug, Non-Insulated, 4.70 in L, 35 kV
Special Features
Long Barrel;High Conductivity
Description
4/0AWG 2H LNG BRL COP LUG
extra long description
ABB 54866BE 2 HOLE LONG BARREL 1/2-
Additional Information
Maximum Conductor Size
4/0 AWG
For Stud Size
1/2 in
Insulated/Non-Insulated
Non-Insulated
for use with
Copper Conductor
Maximum Voltage Rating
35 kV
Standards Met
UL Listed E9809;CSA Certified
package quantity
10 CT;100 PK
Stud Size
1/2 in
Number of Holes
2
Cable Size
4/0 AWG
Manufacturer Information
Brand
COLOR-KEYED
Manufacturers Part Number
54866BE
sub brand
Color-Keyed
GTIN
00786210898049
UPC
786210898049
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Long Barrel
Packaging
Weight
0.19 lb/EA
Weight per each
0.19
Carton
10
Uses, Certifications, and Standards
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat