54870BE - 300MCM 2H Cop Lug

Color-Keyed

  • $23.14 (Each)
  • $23.14 (Each)

  • $231.39 (Per 10)

  • $2,313.87 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
54870BE
Manufacturer
Color-Keyed
Manufacturer's Part Number
54870BE
Description
300MCM 2H Cop Lug
Copper Two-Hole Lug, Long Barrel, Blind End, Max 35KV, Wire Size 300 Kcmil, 1/2 Inch Bolt Size, 1-3/4 Inch Hole Spacing, Tin Plated, Die Code 66, Die Color Code White
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
786210898063 / 5414363110965 / 00786210898063
Weight per unit
0.31 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.14 (Each)
Carton
$231.39 (Per 10)
Standard Packaging
$2,313.87 (Per 100)
Resources
Other Links
 
 
54870BE - Other
 
54870BE - Other
Images
 
 
54870BE - Large Image
Attachments
 
 
54870BE - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
35 kV
Material
Copper
insulation
None
Material, Color, and Finish
Color
White
Descriptions
Description
300MCM 2H COP LUG
Product Type
Connector, Cu, Long Barl
extra long description
ABB 54870BE CONNECTOR,CU,LONG BARL
Long Description
Copper Two-Hole Lug, Long Barrel, Blind End, Max 35kV, Wire Size 300 kcmil, 1/2 Inch Bolt Size, 1-3/4 Inch Hole Spacing, Tin Plated, Die Code 66, Die Color Code White
Additional Information
Stud Size
1/2 in
Number of Holes
2
Cable Size
300 kcmil
Manufacturer Information
Manufacturers Part Number
54870BE
Brand
COLOR-KEYED
GTIN
00786210898063
UPC
786210898063
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Long Barrel
Packaging
Weight per each
0.31
Carton
10
Package
100
Uses, Certifications, and Standards
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat