54872BE - 350MCM 2H Cop Lug

Color-Keyed

  • $23.96 (Each)
  • $23.96 (Each)

  • $239.58 (Per 10)

  • $2,395.84 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
54872BE
Manufacturer
Color-Keyed
Manufacturer's Part Number
54872BE
Description
350MCM 2H Cop Lug
Copper Two-Hole Lug, Long Barrel, Blind End, Max 35KV, Wire Size 350 Kcmil, 1/2 Inch Bolt Size, 1-3/4 Inch Hole Spacing, Tin Plated, Die Code 71, Die Color Code Red
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
786210898070 / 5414363110972 / 00786210898070
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.96 (Each)
Carton
$239.58 (Per 10)
Resources
360 Images
 
 
54872BE - 360 Image
Images
 
 
54872BE - Small Image
 
54872BE - Large Image
 
54872BE - Large Image
 
54872BE - Large Image
 
54872BE - Large Image
Other Links
 
 
54872BE - Other
 
54872BE - Other
Attachments
 
 
54872BE - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Copper
Voltage Rating
35 kV
insulation
None
Terminal Type
Tongue
Material, Color, and Finish
Color
Red
Conductor Material
Copper
Insulation Color
Red (Die Color)
Dimensions and Weight
Overall Length
5.40 in
Descriptions
Description
350MCM 2H COP LUG
Long Description
Compression Lug, 350 kcmil Conductor Size, Non-Insulated, Copper Conductor Material, Red (Die Color) Insulation Color, 5.40 in Overall Length, Tongue Terminal, 35 kV, 0.04 lb/EA
Product Type
Compression Lug
Features
Two-Hole Lugs — Long Barrel 600V to 35KV (continued)
Short Description
350 MCM Compression Lug, Non-Insulated, 5.40 in L, 35 kV
Special Features
Long Barrel;High Conductivity
extra long description
ABB 54872BE LNG BAR 350 1/2 BH ON 1
Additional Information
Stud Size
1/2 in
Number of Holes
2
Cable Size
350 kcmil
Maximum Conductor Size
350 kcmil
For Stud Size
1/2 in
Insulated/Non-Insulated
Non-Insulated
for use with
Copper Conductor
Maximum Voltage Rating
35 kV
Standards Met
UL Listed E9809;CSA Certified
package quantity
10 CT;50 PK
Manufacturer Information
Brand
COLOR-KEYED
Manufacturers Part Number
54872BE
sub brand
Color-Keyed
GTIN
00786210898070
UPC
786210898070
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Long Barrel
Packaging
Weight
0.04 lb/EA
Weight per each
0.4
Carton
10
Uses, Certifications, and Standards
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat