54876BE - 500MCM 2H Lug 1/2"

Color-Keyed

  • $32.17 (Each)
  • $32.17 (Each)

  • $193.05 (Per 6)

  • $3,217.42 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
54876BE
Manufacturer
Color-Keyed
Manufacturer's Part Number
54876BE
Description
500MCM 2H Lug 1/2"
Compression Lug, 500 Kcmil Conductor Size, Non-Insulated, Copper Conductor Material, Brown (Die Color) Insulation Color, 6 In Overall Length, Tongue Terminal, 35 KV, 0.7 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
786210882734 / 5414363110996 / 00786210882734
Weight per unit
0.695 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$32.17 (Each)
Carton
$193.05 (Per 6)
Resources
Images
 
 
54876BE - Small Image
 
54876BE - Large Image
 
54876BE - Large Image
 
54876BE - Large Image
360 Images
 
 
54876BE - 360 Image
Attachments
 
 
54876BE - Specification Sheet
Other Links
 
 
54876BE - Other
 
54876BE - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Tongue
Material
Copper
Voltage Rating
35 kV
insulation
None
Material, Color, and Finish
Conductor Material
Copper
Insulation Color
Brown (Die Color)
Color
Brown
Dimensions and Weight
Overall Length
6 in
Descriptions
Description
500MCM 2H LUG 1/2"
Product Type
Compression Lug
Long Description
Compression Lug, 500 kcmil Conductor Size, Non-Insulated, Copper Conductor Material, Brown (Die Color) Insulation Color, 6 in Overall Length, Tongue Terminal, 35 kV, 0.7 lb/EA
Features
Two-Hole Lugs — Long Barrel 600V to 35KV (continued)
Short Description
500 kcmil Compression Lug, Non-Insulated, 6 in L, 35 kV
Special Features
Long Barrel;High Conductivity
extra long description
ABB 54876BE CU TP 2HL LUG LONGBRL
Additional Information
Maximum Conductor Size
500 kcmil
For Stud Size
1/2 in
Insulated/Non-Insulated
Non-Insulated
for use with
Copper Conductor
Maximum Voltage Rating
35 kV
Standards Met
UL Listed E9809;CSA Certified
package quantity
1 CT;30 PK
Cable Size
500 kcmil
Stud Size
1/2 in
Number of Holes
2
Manufacturer Information
Brand
COLOR-KEYED
Manufacturers Part Number
54876BE
sub brand
Color-Keyed
GTIN
00786210882734
UPC
786210882734
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Long Barrel
Packaging
Weight
0.7 lb/EA
Weight per each
0.695
Carton
6
Uses, Certifications, and Standards
standard
UL E9809 / UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat