54904BE - 1H Copper Lug

Color-Keyed

  • $2.59 (Each)
  • $2.59 (Each)

  • $25.88 (Per 10)

  • $129.41 (Per 50)

  • $258.82 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
54904BE
Manufacturer
Color-Keyed
Manufacturer's Part Number
54904BE
Description
1H Copper Lug
Copper One-Hole Lug, Long Barrel, Blind End, Max 35KV, Wire Size #6 Awg, #10 Bolt Size, Tin Plated, Die Code 24, Die Color Code Blue
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
786210190228 / 00786210190228
Weight per unit
0.028 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.59 (Each)
Carton
$25.88 (Per 10)
Standard Packaging
$129.41 (Per 50)
Resources
360 Images
 
 
54904BE - 360 Image
Images
 
 
54904BE - Large Image
 
54904BE - Large Image
 
54904BE - Large Image
 
54904BE - Large Image
 
54904BE - Large Image
 
54904BE - Small Image
Other Links
 
 
54904BE - Other
 
54904BE - Other
Attachments
 
 
54904BE - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
None
Voltage Rating
35 kV
Material
Copper
Material, Color, and Finish
Color
Blue
Descriptions
Description
1H COPPER LUG
Product Type
Cu TP 1HL Lug LNG BRL NO6 NO10B Blu
Long Description
Copper One-Hole Lug, Long Barrel, Blind End, Max 35kV, Wire Size #6 AWG, #10 Bolt Size, Tin Plated, Die Code 24, Die Color Code Blue
extra long description
ABB 54904BE CU TP 1HL LUG LNG BRL N
Additional Information
Stud Size
#10
Number of Holes
1
Cable Size
6 AWG
Manufacturer Information
Manufacturers Part Number
54904BE
Brand
COLOR-KEYED
GTIN
00786210190228
UPC
786210190228
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Long Barrel
Packaging
Weight per each
0.028
Carton
10
Package
50
Uses, Certifications, and Standards
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat