54905BEUBPH - 6AWG, 1/4" BLT 1H 90D Cu CMP Lug

Color-Keyed

  • $11.36 (Each)
  • $11.36 (Each)

  • $567.81 (Per 50)

  • $1,135.62 (Per 100)

  • $5,678.10 (Per 500)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
54905BEUBPH
Manufacturer
Color-Keyed
Manufacturer's Part Number
54905BEUBPH
Description
6AWG, 1/4" BLT 1H 90D Cu CMP Lug
Copper One-Hole Lug, 90 Degree Bend Long Barrel, Peep Hole, Max 35KV, Wire Size #6 Awg, 1/4 Inch Bolt Size, Tin Plated, Die Code 24, Die Color Code Blue
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
786210373713 / 00786210373713
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.36 (Each)
Carton
$567.81 (Per 50)
Standard Packaging
$5,678.10 (Per 500)
Resources
Images
 
 
54905BEUBPH - Small Image
 
54905BEUBPH - Large Image
Attachments
 
 
54905BEUBPH - Specification Sheet
Other Links
 
 
54905BEUBPH - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
35 kV
Material
Copper
insulation
None
Material, Color, and Finish
Color
Blue
Descriptions
Description
6AWG, 1/4" BLT 1H 90D CU CMP LUG
Long Description
Copper One-Hole Lug, 90 Degree Bend Long Barrel, Peep Hole, Max 35kV, Wire Size #6 AWG, 1/4 Inch Bolt Size, Tin Plated, Die Code 24, Die Color Code Blue
Product Type
Cu TP 1HL LUG90D Long NO6 1/4B Blu
extra long description
ABB 54905BEUBPH CU TP 1HL LUG90D LO
Additional Information
Number of Holes
1
Stud Size
1/4 in
Cable Size
6 AWG
Manufacturer Information
Brand
COLOR-KEYED
Manufacturers Part Number
54905BEUBPH
GTIN
00786210373713
UPC
786210373713
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Long Barrel 90 Degree Bend
Packaging
Weight per each
0.02
Carton
50
Package
500
Uses, Certifications, and Standards
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat