54905BEUBPH - 6AWG, 1/4" BLT 1H 90D Cu CMP Lug

Color-Keyed

  • $11.36 (Each)
  • $11.36 (Each)

  • $567.81 (Per 50)

  • $1,135.62 (Per 100)

  • $5,678.10 (Per 500)
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
54905BEUBPH
Manufacturer
Color-Keyed
Manufacturer's Part Number
54905BEUBPH
Description
6AWG, 1/4" BLT 1H 90D Cu CMP Lug
Copper One-Hole Lug, 90 Degree Bend Long Barrel, Peep Hole, Max 35KV, Wire Size #6 Awg, 1/4 Inch Bolt Size, Tin Plated, Die Code 24, Die Color Code Blue
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
786210373713 / 00786210373713
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.36 (Each)
Carton
$567.81 (Per 50)
Standard Packaging
$5,678.10 (Per 500)
Resources
Images
 
 
54905BEUBPH - Small Image
 
54905BEUBPH - Large Image
Attachments
 
 
54905BEUBPH - Specification Sheet
Other Links
 
 
54905BEUBPH - Other
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
35 kV
Material
Copper
insulation
None
Material, Color, and Finish
Color
Blue
Descriptions
Long Description
Copper One-Hole Lug, 90 Degree Bend Long Barrel, Peep Hole, Max 35kV, Wire Size #6 AWG, 1/4 Inch Bolt Size, Tin Plated, Die Code 24, Die Color Code Blue
Description
6AWG, 1/4" BLT 1H 90D CU CMP LUG
Product Type
Cu TP 1HL LUG90D Long NO6 1/4B Blu
extra long description
ABB 54905BEUBPH CU TP 1HL LUG90D LO
Additional Information
Number of Holes
1
Stud Size
1/4 in
Cable Size
6 AWG
Manufacturer Information
Brand
COLOR-KEYED
Manufacturers Part Number
54905BEUBPH
GTIN
00786210373713
UPC
786210373713
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Long Barrel 90 Degree Bend
Packaging
Weight per each
0.02
Carton
50
Package
500
Uses, Certifications, and Standards
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat