54909BE - 1/0AWG 1H Cop Lug

Color-Keyed

  • $9.94 (Each)
  • $9.94 (Each)

  • $99.42 (Per 10)

  • $994.20 (Per 100)
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
54909BE
Manufacturer
Color-Keyed
Manufacturer's Part Number
54909BE
Description
1/0AWG 1H Cop Lug
Compression Lug, 1/0 Awg Conductor Size, Non-Insulated, Copper Conductor Material, Pink (Die Color) Insulation Color, 2.23 In Overall Length, Tongue Terminal, 35 KV, 0.06 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
786210890111 / 5414363144434 / 00786210890111
Weight per unit
0.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.94 (Each)
Carton
$99.42 (Per 10)
Resources
Images
 
 
54909BE - Small Image
 
54909BE - Large Image
 
54909BE - Large Image
 
54909BE - Large Image
 
54909BE - Large Image
 
54909BE - Large Image
360 Images
 
 
54909BE - 360 Image
Attachments
 
 
54909BE - Specification Sheet
Other Links
 
 
54909BE - Other
 
54909BE - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Tongue
insulation
None
Voltage Rating
35 kV
Material
Copper
Material, Color, and Finish
Conductor Material
Copper
Insulation Color
Pink (Die Color)
Color
Pink
Dimensions and Weight
Overall Length
2.23 in
Descriptions
Description
1/0AWG 1H COP LUG
Product Type
Compression Lug
Long Description
Compression Lug, 1/0 AWG Conductor Size, Non-Insulated, Copper Conductor Material, Pink (Die Color) Insulation Color, 2.23 in Overall Length, Tongue Terminal, 35 kV, 0.06 lb/EA
Features
Two-Hole Lugs — Long Barrel 600V to 35KV (continued)
Short Description
1/0 AWG Compression Lug, Non-Insulated, 2.23 in L, 35 kV
Special Features
Long Barrel;High Conductivity
extra long description
ABB 54909BE CU TP 1HL LUG LONG BRL
Additional Information
Maximum Conductor Size
1/0 AWG
For Stud Size
3/8 in
Insulated/Non-Insulated
Non-Insulated
for use with
Copper Conductor
Maximum Voltage Rating
35 kV
Standards Met
UL Listed E9809;CSA Certified
package quantity
10 CT;100 PK
Number of Holes
1
Cable Size
1/0 AWG
Stud Size
3/8 in
Manufacturer Information
Brand
COLOR-KEYED
Manufacturers Part Number
54909BE
sub brand
Color-Keyed
GTIN
00786210890111
UPC
786210890111
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Long Barrel
Packaging
Weight
0.06 lb/EA
Weight per each
0.06
Carton
10
Uses, Certifications, and Standards
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 54909BE.
Jump To:

Similar Items

Similar items are close alternatives to 54909BE, though they may not be 100% alike.

1 Hole Long Barrel Copper Compression Lug 1/0 Awg - 3/8" Bolt Long Barrel Copper...
  • Our Part #: L1038
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: L1038
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 50 ($538.64) ·
L1038 - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$10.77

Each

QTY:
Each
Add
The LCA1/0-38-X Tin-Plated Copper Compression Lug, One-Hole, Standard Barrel, Ha...
  • Our Part #: LCA1038X
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: LCA1/0-38-X
  • Manufacturer: Panduit Corporation
  • Find: Similar Items
  • Pkg Sizes: 40 ($203.20) ·
LCA1038X - Panduit Corporation

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$5.08

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 54909BE but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
VHCL-1/0-38 Anderson n/a
VHCL1038 Anderson n/a
YA25TC38 Burndy 781810019672
CCB1/038 CMC n/a
L1038 Greaves 784491411308
L 1038 Greaves n/a
VHCL1038 Hubbell Power Systems 96359337737
VHCL1/038 Hubbell Power Systems n/a
88-628 Ideal Industries n/a
CLNS1038 ILSCO 783669635706
CLWS1038 ILSCO 783669635713
CLNS1/0-38 ILSCO n/a
CLWS-1/0-38 ILSCO 00783669635713
CLNS-1/0-38 ILSCO 78366963570
136711010 KEARNEY n/a
LS0138 KLAUKE n/a
94234 Morris 00601986942348
L1038 NSi Industries 00662381034069
LCA1038X Panduit 74983900268
LCB1038X Panduit 74983901265
LCB1/038X Panduit 00074983901265
LCA1/0-38-X Panduit 00074983900268
LCB1/038 Panduit n/a
LEB1038X Panduit n/a
LCB1/0-38-X Panduit 07498390126
BBLU1/0S2 Penn-Union 00785037215848
BBLU10S2 Penn-Union 785037215848
BBLU-1/0S2 Penn-Union 00785037515849
BBLU1/0S Penn-Union 00785037215831
01LS38 TE Connectivity n/a
606220-1 TE Connectivity n/a
L1038 Thomas & Betts 783786738571
54909BE Thomas & Betts 00786210890111
L1/038 Thomas & Betts n/a
L1/0-38 Thomas & Betts n/a
54909 Thomas & Betts n/a
54909BF Thomas & Betts n/a
S989152 Thomas & Betts n/a
CTL10L38 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat