54915BE - 350MCM 1H Cop Lug

Color-Keyed

  • $20.53 (Each)
  • $20.53 (Each)

  • $205.26 (Per 10)

  • $2,052.57 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
54915BE
Manufacturer
Color-Keyed
Manufacturer's Part Number
54915BE
Description
350MCM 1H Cop Lug
Copper One-Hole Lug, Long Barrel, Blind End, Max 35KV, Wire Size 350 Kcmil, 1/2 Inch Bolt Size, Tin Plated, Die Code 71, Die Color Code Red
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
786210898193 / 5414363144465 / 00786210898193
Weight per unit
0.291 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.53 (Each)
Carton
$205.26 (Per 10)
Resources
Images
 
 
54915BE - Small Image
 
54915BE - Large Image
 
54915BE - Large Image
 
54915BE - Large Image
 
54915BE - Large Image
 
54915BE - Large Image
360 Images
 
 
54915BE - 360 Image
Other Links
 
 
54915BE - Other
 
54915BE - Other
Attachments
 
 
54915BE - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
35 kV
Material
Copper
insulation
None
Material, Color, and Finish
Color
Red
Descriptions
Description
350MCM 1H COP LUG
Product Type
Cu TP 1HL Lug Long BRL 350 1/2B Red
Long Description
Copper One-Hole Lug, Long Barrel, Blind End, Max 35kV, Wire Size 350 kcmil, 1/2 Inch Bolt Size, Tin Plated, Die Code 71, Die Color Code Red
extra long description
ABB 54915BE CU TP 1HL LUG LONG BRL
Additional Information
Number of Holes
1
Stud Size
1/2 in
Cable Size
350 kcmil
Manufacturer Information
Brand
COLOR-KEYED
Manufacturers Part Number
54915BE
GTIN
00786210898193
UPC
786210898193
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Long Barrel
Packaging
Weight per each
0.291
Carton
10
Uses, Certifications, and Standards
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat