54918BE - 500MCM 1H Cop Lug

Color-Keyed

  • $29.65 (Each)
  • $29.65 (Each)

  • $177.89 (Per 6)

  • $2,964.77 (Per 100)
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
54918BE
Manufacturer
Color-Keyed
Manufacturer's Part Number
54918BE
Description
500MCM 1H Cop Lug
Copper One-Hole Lug, Long Barrel, Blind End, Max 35KV, Wire Size 500 Kcmil, 1/2 Inch Bolt Size, Tin Plated, Die Code 87, Die Color Code Brown
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
786210898216 / 5414363144496 / 00786210898216
Weight per unit
0.47 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$29.65 (Each)
Carton
$177.89 (Per 6)
Resources
Images
 
 
54918BE - Small Image
 
54918BE - Large Image
 
54918BE - Large Image
 
54918BE - Large Image
 
54918BE - Large Image
 
54918BE - Large Image
360 Images
 
 
54918BE - 360 Image
Attachments
 
 
54918BE - Specification Sheet
Other Links
 
 
54918BE - Other
 
54918BE - Other
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
35 kV
Material
Copper
insulation
None
Material, Color, and Finish
Color
Brown
Descriptions
Description
500MCM 1H COP LUG
Product Type
Cu TP 1HL Lug Long BRL 500 1/2B BRN
Long Description
Copper One-Hole Lug, Long Barrel, Blind End, Max 35kV, Wire Size 500 kcmil, 1/2 Inch Bolt Size, Tin Plated, Die Code 87, Die Color Code Brown
extra long description
ABB 54918BE CU TP 1HL LUG LONG BRL
Additional Information
Number of Holes
1
Stud Size
1/2 in
Cable Size
500 kcmil
Manufacturer Information
Manufacturers Part Number
54918BE
Brand
COLOR-KEYED
GTIN
00786210898216
UPC
786210898216
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Long Barrel
Packaging
Weight per each
0.47
Carton
6
Uses, Certifications, and Standards
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 54918BE.
Jump To:

Similar Items

Similar items are close alternatives to 54918BE, though they may not be 100% alike.

1 Hole Long Barrel Copper Compression Lug 500 MCM - 1/2" Bolt Long Barrel Copper...
  • Our Part #: L50048
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: L50048
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 6 ($193.98) ·
L50048 - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$32.33

Each

QTY:
Each
Add
500 Kcmil Cu, One Hole, 1/2 Stud Size, Long Barrel, Internal Chamfer, Tin Plated...
  • Our Part #: YA34N
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: YA34N
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($54.31) ·
YA34N - Burndy LLC

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$54.31

Each

QTY:
Each
Add
The LCA500-12-6 Tin-Plated Copper Compression Lug, One-Hole, Standard Barrel, Ha...
  • Our Part #: LCA500126
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LCA500-12-6
  • Manufacturer: Panduit Corporation
  • Find: Similar Items
  • Pkg Sizes: 6 ($60.11) · 12 ($120.22) ·
LCA500126 - Panduit Corporation

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$10.02

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 54918BE but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
31066 3M Electrical Products 00054007126751
31166 3M Electrical Products 00054007126911
VHCL-500-12 Anderson n/a
VHCL50012 Anderson n/a
YA34N Burndy 00781810017937
YAZ34TC12 Burndy 00781810240465
CCB50050 CMC n/a
L 50048 Greaves n/a
L-50048 Greaves 00784491411858
VHCL50012 Hubbell Power Systems 00096359338185
88-644 Ideal Industries n/a
CLNS-500-12 ILSCO 00783669645224
CLWS-500-12 ILSCO 00783669645231
136711500 KEARNEY n/a
94278 Morris 00601986942782
L-50048 NSi Industries 00662381034175
L50048 NSi Industries 66238103417
LCA500-12-6 Panduit 00074983900640
LCB500-12-6 Panduit 00074983901647
LCAX350-12-6 Panduit 00074983435913
LCAX350126 Panduit n/a
LCB50012 Panduit n/a
BBLU-050S2 Penn-Union 00785037216623
50LS12 TE Connectivity n/a
54918BE Thomas & Betts 00786210898216
L500-48 Thomas & Betts n/a
54918 Thomas & Betts n/a
CTL500L12 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat