54920BE - 600MCM 1H Cop Lug

Color-Keyed

  • $46.15 (Each)
  • $46.15 (Each)

  • $276.92 (Per 6)

  • $2,769.16 (Per 60)

  • $4,615.26 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
54920BE
Manufacturer
Color-Keyed
Manufacturer's Part Number
54920BE
Description
600MCM 1H Cop Lug
Copper One-Hole Lug, Long Barrel, Blind End, Max 35KV, Wire Size 600 Kcmil, 5/8 Inch Bolt Size, Tin Plated, Die Code 94, Die Color Code Green
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
786210898223 / 5415022247435 / 00786210898223
Weight per unit
0.647 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$46.15 (Each)
Carton
$276.92 (Per 6)
Standard Packaging
$2,769.16 (Per 60)
Resources
360 Images
 
 
54920BE - 360 Image
Images
 
 
54920BE - Large Image
 
54920BE - Small Image
Other Links
 
 
54920BE - Other
 
54920BE - Other
Attachments
 
 
54920BE - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
35 kV
Material
Copper
insulation
None
Material, Color, and Finish
Color
Green
Descriptions
Description
600MCM 1H COP LUG
Product Type
Cu TP 1HL Lug Long BRL 600 5/8B GRN
Long Description
Copper One-Hole Lug, Long Barrel, Blind End, Max 35kV, Wire Size 600 kcmil, 5/8 Inch Bolt Size, Tin Plated, Die Code 94, Die Color Code Green
extra long description
ABB 54920BE CU TP 1HL LUG LONG BRL
Additional Information
Number of Holes
1
Stud Size
5/8 in
Cable Size
600 kcmil
Manufacturer Information
Brand
COLOR-KEYED
Manufacturers Part Number
54920BE
GTIN
00786210898223
UPC
786210898223
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Long Barrel
Packaging
Weight per each
0.647
Carton
6
Package
60
Uses, Certifications, and Standards
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat