54920BE - 600MCM 1H Cop Lug

Color-Keyed

  • $46.15 (Each)
  • $46.15 (Each)

  • $276.92 (Per 6)

  • $2,769.16 (Per 60)

  • $4,615.26 (Per 100)
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
54920BE
Manufacturer
Color-Keyed
Manufacturer's Part Number
54920BE
Description
600MCM 1H Cop Lug
Copper One-Hole Lug, Long Barrel, Blind End, Max 35KV, Wire Size 600 Kcmil, 5/8 Inch Bolt Size, Tin Plated, Die Code 94, Die Color Code Green
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
786210898223 / 5415022247435 / 00786210898223
Weight per unit
0.647 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$46.15 (Each)
Carton
$276.92 (Per 6)
Standard Packaging
$2,769.16 (Per 60)
Resources
Images
 
 
54920BE - Small Image
 
54920BE - Large Image
360 Images
 
 
54920BE - 360 Image
Attachments
 
 
54920BE - Specification Sheet
Other Links
 
 
54920BE - Other
 
54920BE - Other
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
35 kV
Material
Copper
insulation
None
Material, Color, and Finish
Color
Green
Descriptions
Description
600MCM 1H COP LUG
Product Type
Cu TP 1HL Lug Long BRL 600 5/8B GRN
extra long description
ABB 54920BE CU TP 1HL LUG LONG BRL
Long Description
Copper One-Hole Lug, Long Barrel, Blind End, Max 35kV, Wire Size 600 kcmil, 5/8 Inch Bolt Size, Tin Plated, Die Code 94, Die Color Code Green
Additional Information
Number of Holes
1
Stud Size
5/8 in
Cable Size
600 kcmil
Manufacturer Information
Brand
COLOR-KEYED
Manufacturers Part Number
54920BE
GTIN
00786210898223
UPC
786210898223
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Long Barrel
Packaging
Weight per each
0.647
Carton
6
Package
60
Uses, Certifications, and Standards
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 54920BE.
Jump To:

Cross Referenced

These items are similar to 54920BE but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
VHCL-600-58 Anderson n/a
YA36 Burndy 00781810521151
CCB60062 CMC n/a
DPL601 DOSSERT n/a
L60058 Greaves n/a
VHCL60058 Hubbell Power Systems n/a
88-646 Ideal Industries n/a
CLNS-600-58 ILSCO 00783669646382
CLWS-600-58 ILSCO 00783669646399
CRA-600L ILSCO n/a
94286 Morris 00601986942867
L60058 NSi Industries 00662381034182
LCA600-58-6 Panduit 00074983900701
LCB600-58-6 Panduit 00074983901708
LCAX450586 Panduit n/a
LCB600586 Panduit 07498390170
LCAX450-58-6 Panduit 00074983436002
BBLU-060S Penn-Union 00785037216678
60LS58 TE Connectivity n/a
54920BE Thomas & Betts 00786210898223
CTL600L-58 Thomas & Betts 00783786410453
L600-58 Thomas & Betts n/a
54920 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat